Shop All Tablecloths & Runners
Iceberg
Tablecover, Stretch, 6, Be
Mfr # 16546
Zoro # G4503871
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 30"
- Length 72"
- Material Polyester/Spandex
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iceberg
- MFR # 16546
- Zoro # G4503871
- UPC # 674785165461
- Country of Origin China
- Category Tablecloths & Runners
Dimensions
Width | 30" |
Length | 72" |
Details
Item | Tablecover,Stretch,6,Be |
Shape | Rectangular |
Material | Polyester/Spandex |
Color | Blue |
Description
Tablecover,Stretch,6,Be
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARFRIT Stainless Steel Fry Cutter (093123-006-BLCK)
- WHIRLPOOL Hose Fill (8212546RP)
- SUNBERRY FARMS Tomato Juice 100% 33.8 fl. oz., PK12 (004020-1)
- TRUE MANUFACTURING White Cutting Board, 3/4", 8"x63" (812325)
- ICEBERG Table Cloth, Stretch Fabric, f/6' Tables, 72"x30", White (ICE16523)
- ICEBERG Tablecover, Stretch, 8Ft, Bk (16531)
- ICEBERG Table Cover, Rectangle, 72inLx30inW, Black (16521)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 16"H x 36"L, Black (SB16-36-10)
- GRILL MARK Mr. Bar-B-Q White Plastic Classic Tablecloth Clamps 4 pc (02108ACE)
- CREATIVE CONVERTING 10035 14' x 29in Mimosa Yellow Disposable Plastic Table Skirt (500TS1429YE)
- FASTFOOD 60 x 100 in. European Lace Table Cloth, Ivory (FA2570118)
- Iceberg Tablecloths & Runners