Shop All Home Storage Cabinets
Iceberg
Storage Cabinet, 66"H x 33"W x 18"D, HDPE Platinum
Mfr # 92553
Zoro # G7954457
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Platinum Granite
- Width 33 in
- Overall Depth 18 in
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg
- MFR # 92553
- Zoro # G7954457
- UPC # 674785925539
- Country of Origin United States
- Category Home Storage Cabinets
Dimensions
Width | 33 in |
Height | 66 in |
Overall Depth | 18 in |
Depth | 18 in |
Overall Height | 66 in |
Overall Width | 33 in |
Details
Material | Plastic |
Color | Platinum Granite |
Number of Shelves | 4 |
Number of Drawers | 0 |
Number of Doors | 2 |
Series | OfficeWorks |
Includes | (3) Adjustable Shelves, Fixed Shelf |
Assembly | Unassembled |
Item | Storage Cabinet |
Handle | yes |
Doors | Yes |
Shelf Capacity | 75 lb |
Product Type | Storage Cabinet |
Number of Keys | 2 |
Locking | Yes |
Door Closure | Swinging |
Adjustable Shelves | Yes |
Description
Storage Cabinet, Product Type Storage Cabinet, Material Plastic, Overall Depth 18 in, Overall Width 33 in, Overall Height 66 in, Color Platinum Granite, Number of Shelves 4, Number of Drawers 0, Number of Doors 2, Locking Yes, Standards Not Applicable, Number of Keys 2, Shelf Capacity 75 lb, Adjustable Shelves Yes, Assembly Unassembled, Distance Between Shelves Not Applicable, Door Closure Swinging, Includes (3) Adjustable Shelves, Fixed Shelf
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (18577)
- LAMPLIGHT FARMS Ultra-Pure Clean Burn Paraffin Oil Clear 64 oz (2208517)
- ALATERRE FURNITURE Country Cottage Media/Console Table, Red Antique Finish (ACCA14RA)
- KETCHAM 16" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (177-SM)
- ICEBERG Storage Cabinet, 72"H x 36"W x 22"D, HDPE Platinum (92573)
- ICEBERG Storage Cabinet, 72"H x 36"W x 22"D, HDPE Black (92571)
- ICEBERG OfficeWorks Resin Storage Cabinet, 33w x 18d x 66h, Black (92551)
- ICEBERG OfficeWorks Resin Storage Cabinet, 36w x 22d x 46h, Black (92561)
- ICEBERG Storage Cabinet, 46"H x 36"W x 22"D, HDPE Black (92561)
- ICEBERG Storage Cabinet, 66"H x 33"W x 18"D, HDPE Black (92551)
- HON Assembled Storage Cabinet, 36w x 18-1/4d x 71-3/4h, Putty (HSC1872.L.L)
- Iceberg Home Storage Cabinets