Shop All Home Storage Cabinets
Iceberg
Storage Cabinet, 66"H x 33"W x 18"D, HDPE Black
Mfr # 92551
Zoro # G7498005
original price:
$392.09
6% off
new price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Width 33 in
- Height 66 in
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg
- MFR # 92551
- Zoro # G7498005
- UPC # 674785925515
- Country of Origin United States
- Category Home Storage Cabinets
Dimensions
Width | 33 in |
Height | 66 in |
Overall Depth | 18 in |
Depth | 18 in |
Overall Width | 33 in |
Overall Height | 66 in |
Details
Material | Plastic |
Color | Black |
Number of Shelves | 4 |
Number of Drawers | 0 |
Number of Doors | 2 |
Series | OfficeWorks |
Includes | (3) Adjustable Shelves, Fixed Shelf |
Assembly | Unassembled |
Item | Storage Cabinet |
Doors | Yes |
Handle | yes |
Shelf Capacity | 75 lb |
Product Type | Storage Cabinet |
Number of Keys | 2 |
Locking | Yes |
Adjustable Shelves | Yes |
Door Closure | Swinging |
Description
Storage Cabinet, Product Type Storage Cabinet, Material Plastic, Overall Depth 18 in, Overall Width 33 in, Overall Height 66 in, Color Black, Number of Shelves 4, Number of Drawers 0, Number of Doors 2, Locking Yes, Standards Not Applicable, Number of Keys 2, Shelf Capacity 75 lb, Adjustable Shelves Yes, Assembly Unassembled, Distance Between Shelves Not Applicable, Door Closure Swinging, Includes (3) Adjustable Shelves, Fixed Shelf
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bar Stool, Swivel, Bar Height, Adjustable, Metal, Pu Leather Look, White, Contemporary, Modern (I 2382)
- VINTIQUEWISE Hanging Sunburst Round Natural Wood Wall Mirror for the Entryway, Living Room, or Vanity (QI004382)
- TRADEMARK FINE ART Jean Plout 'Inspirational Butterflies Love' Canvas Art, 14x14 (ALI37473-C1414GG)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J589)
- ICEBERG Storage Cabinet, 72"H x 36"W x 22"D, HDPE Platinum (92573)
- ICEBERG OfficeWorks Resin Storage Cabinet, 33w x 18d x 66h, Black (92551)
- ICEBERG OfficeWorks Resin Storage Cabinet, 36w x 22d x 46h, Black (92561)
- ICEBERG Storage Cabinet, 66"H x 33"W x 18"D, HDPE Platinum (92553)
- ICEBERG Storage Cabinet, 46"H x 36"W x 22"D, HDPE Black (92561)
- ICEBERG Storage Cabinet, 72"H x 36"W x 22"D, HDPE Black (92571)
- INTERNATIONAL CONCEPTS Hall Cupboard, 34"H, Unfinished (CU-160)
- Iceberg Home Storage Cabinets