Shop All Home Storage Cabinets
Iceberg
Storage Cabinet, 46"H x 36"W x 22"D, HDPE Platinum
Mfr # 92563
Zoro # G8104905
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Platinum Granite
- Width 36 in
- Overall Depth 22 in
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg
- MFR # 92563
- Zoro # G8104905
- UPC # 674785925638
- Country of Origin United States
- Category Home Storage Cabinets
Dimensions
Width | 36 in |
Height | 46 in |
Overall Depth | 22 in |
Depth | 22 in |
Overall Width | 36 in |
Overall Height | 46 in |
Details
Material | Plastic |
Color | Platinum Granite |
Number of Shelves | 2 |
Number of Drawers | 0 |
Number of Doors | 2 |
Series | OfficeWorks |
Includes | Adjustable Shelf, Fixed Shelf |
Assembly | Unassembled |
Doors | Yes |
Handle | yes |
Item | Storage Cabinet |
Shelf Capacity | 125 lb |
Product Type | Storage Cabinet |
Door Closure | Swinging |
Number of Keys | 2 |
Locking | Yes |
Adjustable Shelves | Yes |
Description
Storage Cabinet, Product Type Storage Cabinet, Material Plastic, Overall Depth 22 in, Overall Width 36 in, Overall Height 46 in, Color Platinum Granite, Number of Shelves 2, Number of Drawers 0, Number of Doors 2, Locking Yes, Standards Not Applicable, Number of Keys 2, Shelf Capacity 125 lb, Adjustable Shelves Yes, Assembly Unassembled, Distance Between Shelves Not Applicable, Door Closure Swinging, Includes Adjustable Shelf, Fixed Shelf
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Prestige + Height Adjustable L-Desk, Bark Gray/Slate (99885-000047)
- DMI Sheepskin, 36inLx36inW, Gold, Sheepskin (559-8079-0000)
- MONARCH SPECIALTIES Magazine Rack, Holder, Standing, Storage, Bathroom, Office, Bedroom, Pu Leather Look, Black (I 2034)
- FLASH FURNITURE High Back Purple Racing Ergonomic Gaming Chair (CH-00095-PR-GG)
- ICEBERG OfficeWorks Resin Storage Cabinet, 33w x 18d x 66h, Black (92551)
- ICEBERG Storage Cabinet, 72"H x 36"W x 22"D, HDPE Platinum (92573)
- ICEBERG Storage Cabinet, 46"H x 36"W x 22"D, HDPE Black (92561)
- ICEBERG Storage Cabinet, 66"H x 33"W x 18"D, HDPE Platinum (92553)
- ICEBERG Storage Cabinet, 66"H x 33"W x 18"D, HDPE Black (92551)
- ICEBERG Storage Cabinet, 72"H x 36"W x 22"D, HDPE Black (92571)
- REGENCY Regency Legacy 29 in. Office Storage Cabinet- Mahogany (LSC2935MH)
- Iceberg Home Storage Cabinets