Shop All Stacking Chairs
Iceberg
Stacking Chair, Rough and Ready Series, High Density Polyethylene PK4
Mfr # 64111
Zoro # G3109648
original price:
$303.99
4% off
new price: $288.99
/pk 4, $72.25/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Steel
- Seat Color Black
- Standards ANSI/BIFMA, CAL-117, MAS Certified Green
- Weight Capacity 225 lb
- Seat Height 17 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg
- MFR # 64111
- Zoro # G3109648
- UPC # 674785641118
- Country of Origin United States
- Category Stacking Chairs
Dimensions
Seat Height | 17 1/2 in |
Back Width | 15 1/2 in |
Overall Width | 17 1/2 in |
Seat Depth | 17 1/2 in |
Seat Width | 15 1/2 in |
Overall Height | 32 1/4 in |
Back Height | 10 5/8 in |
Overall Depth | 22 3/4 in |
Description
Stacking Chair, Rough 'N Ready Series, Overall Height 32 1/4 in, Overall Width 17 1/2 in, Overall Depth 22 3/4 in, Seat Height 17 1/2 in, Seat Width 15 1/2 in, Seat Depth 17 1/2 in, Back Height 10 5/8 in, Back Width 15 1/2 in, Seat Color Black, Back Color Black, Frame Color Silver, Seat Material Blow Molded High Density Polyethylene, Back Material Blow Molded High Density Polyethylene, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style No Arm, Weight Capacity 225 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS File Cabinet Locking Bar 60" (ABUS File Bar 5 Ft)
- FLASH FURNITURE Round Mahogany Laminate Table w/Rnd Base, 24", 24" W, 24" L, 31.125" H, Laminate Top, Wood Grain (XU-RD-24-MAHTB-TR18-GG)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Black, PK4 (810)
- SIGNMISSION No Dog Pee Circle Rigid Plastic Sign (P-8-CIR-No dog pee)
- ICEBERG Stacking Chair, Rough and Ready Series, High Density Polyethylene PK4 (64113)
- ICEBERG Stacking Chair, Rough and Ready Series, High Density Polyethylene PK4 (64117)
- ICEBERG Stacking Chair, Rough and Ready Series, High Density Polyethylene PK4 (64127)
- ICEBERG Iceberg Big and Tall Stack Chair - Charcoal - Pack of 4 - Rough 'N Ready Series (64127)
- RAINBOW OUTDOOR Pedro Set of 2 Stackable Armchair-Blue (RBO-PEDRO-BLU-AC-SET2)
- FLASH FURNITURE Lila Black Metal Restaurant Stack Chair with Aluminum Slats (TLH-017C-BK-GG)
- FLASH FURNITURE Burgundy Fabric Stackable Church Chair with Arms (XU-DG-60156-BUR-GG)
- Iceberg Seating