Shop All Breakroom & Cafeteria Tables
Iceberg
Square CaféWorks™ Table, Graphite Granite - 36" Square x 29"H, 36" W, 36" L, 29" H, Graphite
Mfr # 65618
Zoro # G8411155
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Square
- Width 36"
- Length 36"
- Height 29"
- Tabletop Material Laminated Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg
- MFR # 65618
- Zoro # G8411155
- UPC # 674785656181
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 36" |
Length | 36" |
Height | 29" |
Depth | 36" |
Description
Cafe Table, Surface Material Laminated Melamine, Shape Square, Width 36 in, Depth 36 in, Height 30 in, Tabletop Color Family Gray, Tabletop Color Graphite Granite, Frame Color Silver, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Type T-Molded, Edge Color Gray, Base Type (4) Legs Attached to Pedestal, Leg Type Arched, Top Thickness 1 1/8 in, Load Rating 250 lb, Series CafeWorks, Includes (4) Leveling Glides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL SEASONS All Seasons Down Alternative Comforter, Chocolate, Twin (GP130121)
- BESTAR Prestige + L-Shaped Workstation with Two Pedestals, Bark Gray/Slate (99852-000047)
- TRADEMARK FINE ART Ryan Fowler 'Panda With Crown' Canvas Art, 14x14 (WAP06322-C1414GG)
- LOGO BRANDS Baltimore Ravens Classic Fleece (603-23C)
- ICEBERG Round CaféWorks™ Table, Gray - 36" Round x 42"H, 36" W, 42" H, Laminated Melamine Top, Grey (65664)
- ICEBERG Round CaféWorks™ Table, Walnut - 36" Round x 29"H, 36" W, 29" H, Laminated Melamine Top, Walnut (65624)
- ICEBERG Square Coffee Table, 36" W, 36" L, 30" H, Graphite Granite Top, Melamine Laminate (65618)
- ICEBERG Round CaféWorks™ Table, Walnut - 36" Round x 42"H, 36" W, 42" H, Laminated Melamine Top, Walnut (65667)
- ICEBERG Square CaféWorks™ Table, Walnut - 36" Square x 29"H, 36" W, 36" L, 29" H, Laminated Melamine Top (65614)
- ICEBERG Round CaféWorks™ Table, Graphite Granite - 36" Round x 29"H, 36" W, 29" H, Graphite (65628)
- FLASH FURNITURE Black Metal Set, 30RD (CH-51090TH-4-18ARM-BK-GG)
- Iceberg Breakroom & Cafeteria Tables