Shop All Folding & Event Tables
Iceberg
Round IndestrucTable® Classic Folding Table, Platinum Granite - 24" Round, 29" H, Platinum
Mfr # 65493
Zoro # G3893837
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Height 29"
- Diameter 24"
- Tabletop Color Platinum
- Frame Color Charcoal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iceberg
- MFR # 65493
- Zoro # G3893837
- UPC # 674785654934
- Country of Origin United States
- Category Folding & Event Tables
Dimensions
Height | 29" |
Diameter | 24" |
Details
Item | IndestrucTable® Classic Folding Table, Platinum Granite - 24" Round |
Shape | Round |
Tabletop Color | Platinum |
Frame Color | Charcoal |
Frame Material | Steel |
Edge Type | Bullnose |
Leg Type | Straight |
Leg Color | Charcoal |
Assembled/Unassembled | Assembled |
Description
IndestrucTable TOO Folding Table,600 Ser
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOT MATE Book Display Assembled (TM2133A.S2222)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Metal, Brown (I 7642)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 24" X 96" X 29", High Pressure Laminate Top (SP2496PX-07)
- FLASH FURNITURE Contemporary Chair, Metal, 20-3/4" to 23" Height, Fixed Arms, Black (BT-90171H-S-GG)
- ICEBERG Rectangle DISCONTINUED, 24 in W, 48 in L, 29 in H, Wood Top, Walnut (55404)
- ICEBERG TABLE, FOLDING, 18X60, CCL (ICE65357)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table , Charcoal - 24" x 48", 24" W, 29" H (65507)
- ICEBERG Rectangle IndestrucTable® Ultimate Folding Table, Gray Granite - 30" x 60", 30" W, 60" L, 29" H (65117)
- ICEBERG Rectangle DISCONTINUED, 18 in W, 72 in L, 29 in H, Blow Molded Polyethylene Top, Charcoal (65577)
- ICEBERG Round Folding Table, 60" W, 60" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65263)
- BRIDGEPORT Folding Table, 34" Square, Vinyl Top, Black Color (C696BP14BLK1E)
- Iceberg Office & School Tables