Shop All Folding & Event Tables
Iceberg
Round IndestrucTable® Classic Folding Table, Charcoal - 24" Round, 29" H, Charcoal
Mfr # 65497
Zoro # G3893654
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Height 29"
- Diameter 24"
- Tabletop Color Charcoal
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg
- MFR # 65497
- Zoro # G3893654
- UPC # 674785654972
- Country of Origin United States
- Category Folding & Event Tables
Dimensions
Height | 29" |
Diameter | 24" |
Details
Item | IndestrucTable® Classic Folding Table, Charcoal - 24" Round |
Shape | Round |
Tabletop Color | Charcoal |
Frame Color | Silver |
Frame Material | Steel |
Edge Type | Bullnose |
Leg Type | Straight |
Leg Color | Silver |
Assembled/Unassembled | Assembled |
Description
IndestrucTable TOO Folding Table,600 Ser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Hush Panel Configurable Cubicle Partition 4' x 6' W/ Window Latte Fabric Frosted Window (1850613-3)
- ZORO SELECT Pivot Mobile Stand, Requires 12 Clamps, Sheet Capacity 1200 (5W268)
- MIDWEST FASTENER 7/8" Square Inside Patio Chair Tips 5PK (76684)
- SONNET Sonnet T-4650 1.5 in. Atomic Desk Clock Numbers with Light on Demand & Buttons in Front (T-4650)
- ICEBERG Rectangle OfficeWorksâ„¢ Commercial Wood Laminate Folding Table, Walnut - 30" x 72", 30 in W (55424)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Platinum Granite - 30" x 96" BiFold, Platinum (65473)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Charcoal - 30" x 60", 30" W, 35" H, Charcoal (61627)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Charcoal - 18" x 60", 18" W, 60" L, 29" H (65357)
- ICEBERG Round Folding Table, 60" W, 60" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65263)
- ICEBERG Rectangular Tables, 72 in W, 30 in L, 35 in H, Blow-Molded High-Density Polyethylene Top, Charcoal (65627)
- FLASH FURNITURE Round Folding Table, 48" W, 48" L, 30.25" H, Wood Top, Wood Grain (YT-WRFT48-TBL-GG)
- Iceberg Office & School Tables