Shop All Folding & Event Tables
Iceberg
Round Folding Table, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene
Mfr # 65243
Zoro # G0204348
product price: $248.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$248.99
Free 30-Day Returns
Key Features
- Shape Round
- Height 29"
- Diameter 48"
- Tabletop Material Platinum
- Tabletop Color Blow-Molded High-Density Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg
- MFR # 65243
- Zoro # G0204348
- UPC # 674785652435
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Height | 29" |
Diameter | 48" |
Details
Item | Folding Table |
Shape | Round |
Tabletop Material | Platinum |
Tabletop Color | Blow-Molded High-Density Polyethylene |
Frame Material | Steel |
Edge Type | Radius |
Leg Type | 4 Legs |
Leg Color | Charcoal |
Assembled/Unassembled | Assembled |
Series | Iceberg IndestrucTables Too™ 1200 Series |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Features | Round Top—Holds 200 lb evenly distributed. |
Capacity | Supports up to 600 lbs evenly distributed |
For Use With | Iceberg Rough 'N Ready Folding and Stacking Chairs |
Description
IndestrucTables Too 1200 Resin Folding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Kenney Seville 5/8" Standard Decorative Window Curtain Rod, 48-86", Oil Rubbed Bronze (KN75351NP)
- BIGGIES SCENES Window Well Scenes-Woods, 120 in wide x 60 in high (BG-WW-WDS-120)
- BUNN Frother (25902.0000)
- SJOBERGS Storage Cabinet, 17"H x 18"W x 38"D, Wood Beige (SJO-33374)
- ICEBERG Rectangle Folding Table, 72" W, 30" L, 29" H, Gray Top, Melamine (55227)
- ICEBERG Rectangle Folding Table, 60" W, 30" L, 29" H, Gray Top, Melamine (55217)
- ICEBERG Rectangle OfficeWorksâ„¢ Commercial Wood Laminate Folding Table, Walnut - 30" x 72", 30 in W (55424)
- ICEBERG Rectangle Folding Table, Walnut Top, Melamine (55314)
- ICEBERG Round Folding Table, 29" H, Mahogany Top, Melamine (55264)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Gray - 24" x 48", Grey (65807)
- FLASH FURNITURE 33.5 W, 33.5 L, 27.75 H, Foam, Medium Density Fiberboard, Metal, Plastic, Vinyl Top, Black (3-JB-2-GG)
- Iceberg Office & School Tables