Shop All Folding & Event Tables
Iceberg
Round Folding Table, 29" H, Mahogany Top, Melamine
Mfr # 55264
Zoro # G2184714
product price: $481.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$481.99
Free 30-Day Returns
Key Features
- Shape Round
- Height 29"
- Diameter 60"
- Tabletop Material Mahogany
- Tabletop Color Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg
- MFR # 55264
- Zoro # G2184714
- UPC # 674785552643
- Country of Origin United States
- Category Folding & Event Tables
Dimensions
Height | 29" |
Diameter | 60" |
Folded Height | 2.5" |
Details
Item | Folding Table |
Shape | Round |
Tabletop Material | Mahogany |
Tabletop Color | Melamine |
Frame Color | Gray |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | 4 Legs |
Leg Color | Grey |
Assembled/Unassembled | Assembled |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Surface Material | Wood |
Top Thickness | 0.75" |
Capacity | Supports up to 1,100 lbs evenly distributed |
Description
Wood Laminate Folding Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chair Mat (143013)
- LUXOR H Wilson, MultiMedia, Work Center (WPSDD3)
- UNION & SCALE Essentials Laminate Bookcase, Five-Shelf, 36 x 15 x 31.6, White (UN56978)
- OSBORNE WOOD PRODUCTS 6 1/2 x 4 7/8 Large Round Finial in Knotty Pine (3017P)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Gray - 30" x 96", Grey (65837)
- ICEBERG Rectangle Folding Table, 96" W, 30" L, 29" H, Oak Top, Melamine (55235)
- ICEBERG Round Folding Table, 60" W, 60" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65263)
- ICEBERG Square Folding Table, 34 in W, 34 in L, 30 in H, Charcoal (65257)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Walnut - 30" x 72", Walnut (65824)
- ICEBERG Rectangle IndestrucTable® Ultimate Folding Table, Gray Granite - 30" x 96", 30" W, 29" H (65137)
- ICEBERG Rectangle Folding Table, 72" W, 24" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65383)
- Iceberg Office & School Tables