Shop All Breakroom & Cafeteria Tables
Iceberg
Round CaféWorks™ Table, Graphite Granite - 36" Round x 42"H, 36" W, 42" H, Graphite
Mfr # 65668
Zoro # G8450687
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Width 36"
- Height 42"
- Diameter 36"
- Tabletop Material Laminated Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg
- MFR # 65668
- Zoro # G8450687
- UPC # 674785656686
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 36" |
Height | 42" |
Diameter | 36" |
Details
Item | CaféWorks™ Table, Graphite Granite - 36" Round x 42"H |
Shape | Round |
Tabletop Material | Laminated Melamine |
Tabletop Color | Graphite |
Frame Color | Silver |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Arched |
Leg Color | Silver |
Assembled/Unassembled | Unassembled |
Green Environmental Attribute | Does not Contain Formaldehyde |
Series | CafeWorks |
Base Type | (4) Legs Attached to Pedestal |
Top Thickness | 1-1/8" |
Edge Color | Gray |
Surface Material | Laminated Melamine |
Load Rating | 250 lb. |
Color | Graphite Granite |
Type | Bistro Table |
Weight Capacity | 250 lb. |
Includes | (4) Leveling Glides |
Description
Bistro Table, Surface Material Laminated Melamine, Shape Round, Diameter 36 in, Height 42 in, Tabletop Color Family Gray, Tabletop Color Graphite Granite, Frame Color Silver, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Type T-Molded, Edge Color Gray, Base Type (4) Legs Attached to Pedestal, Leg Type Arched, Top Thickness 1 1/8 in, Load Rating 250 lb, Series CafeWorks, Includes (4) Leveling Glides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Square Retro Orange - 9" Square Retro Wall Clock (13228OR-4103)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/64", PK25 (LTB 16W/W)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Charcoal, Letter (17651)
- TENNSCO 5-Shelf Bookcase, All Welded Steel 72"x36" Light Grey (BC18-72 LIGHT GREY)
- ICEBERG Round CaféWorks™ Table, Walnut - 36" Round x 29"H, 36" W, 29" H, Laminated Melamine Top, Walnut (65624)
- ICEBERG Round CaféWorks™ Table, Walnut - 36" Round x 42"H, 36" W, 42" H, Laminated Melamine Top, Walnut (65667)
- ICEBERG Round CaféWorks™ Table, Graphite Granite - 36" Round x 29"H, 36" W, 29" H, Graphite (65628)
- ICEBERG Round CaféWorks™ Table, Gray - 36" Round x 42"H, 36" W, 42" H, Laminated Melamine Top, Grey (65664)
- ICEBERG Rectangle Folding Table, 30" W, 20" L, 25" to 28" H, Platinum/Gray Top (65490)
- ICEBERG Cafe Table, 36" Round, 36"x30", Gray (ICE65621)
- REGENCY Kahlo Square & Round Tables, 42 W, 42 L, 29 H, Wood, Metal Top, Mahogany (TPL42RNDMHBK)
- Iceberg Breakroom & Cafeteria Tables