Shop All Folding Chairs
Iceberg
Rough N Ready Series Resin Folding Chair, 18.75"W35.5"H
Mfr # 64007
Zoro # G2184732
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity Supports Up to 350 lb
- Overall Width 18.75"
- Width 18.75"
- Standards Meets or Exceeds ANSI/BIFMA Standards
- Overall Height 35.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg
- MFR # 64007
- Zoro # G2184732
- UPC # 674785640074
- Country of Origin United States
- Category Folding Chairs
Dimensions
Overall Width | 18.75" |
Width | 18.75" |
Overall Height | 35.5" |
Height | 15.25" |
Depth | 21.5" |
Details
Item | Rough N Ready Series Resin Folding Chair |
Weight Capacity | Supports Up to 350 lb |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Color | Charcoal |
Caster Type | Four Plastic Non-Marring Glides |
Lumbar Support | No |
Material | Blow-Molded High-Density Polyethylene |
Style | Folding Chair |
Description
Rough N Ready Series Resin Folding Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Stud Chair Mat, Carpet, Rect, 46"x60", Clear (ALEMAT4660CFPR)
- CALI CABANA Towels - Grey , 4PK (CALICABANA-GRY)
- 5 STAR HOTEL COLLECTION Hand Towel, 16 x 30 In, White, PK24 (7132200)
- COMPONENT HARDWARE Lid Cover Bracket Assemb, Stainless Steel (J33-1532)
- ICEBERG CHAIR, FOLDING, PLASTIC, CCL (ICE64007)
- ICEBERG Folding Chair, 12 in. Back H, Charcoal, PK4 (64037)
- ICEBERG CHAIR, FOLDING, PLASTIC, PM (ICE64003)
- ICEBERG Folding Chair, 12 in. Back H, Platinum, PK4 (64033)
- FLASH FURNITURE Black Vinyl Banquet Chair (4-FD-C01-GOLDVEIN-BK-VY-GG)
- FLASH FURNITURE Tufted Black Dining Chair (2-LE-B-B-T-MON-GG)
- NATIONAL PUBLIC SEATING Folding Chair, Beige, 18-3/4 In., PK4 (2201)
- Iceberg Folding Chairs