Shop All Folding Chairs
Iceberg
Rough N Ready Series Resin Folding Chair, 18.75"W35.5"H
Mfr # 64003
Zoro # G2184699
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity Supports Up to 350 lb
- Overall Height 35.5"
- Caster Type Four Plastic Non-Marring Glides
- Standards Meets or Exceeds ANSI/BIFMA Standards
- Height 15.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg
- MFR # 64003
- Zoro # G2184699
- UPC # 674785640036
- Country of Origin United States
- Category Folding Chairs
Dimensions
Overall Height | 35.5" |
Height | 15.25" |
Overall Width | 18.75" |
Width | 18.75" |
Depth | 21.5" |
Details
Item | Rough N Ready Series Resin Folding Chair |
Weight Capacity | Supports Up to 350 lb |
Color | Platinum |
Caster Type | Four Plastic Non-Marring Glides |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Material | Blow-Molded High-Density Polyethylene |
Lumbar Support | No |
Style | Folding Chair |
Description
Rough N Ready Series Resin Folding Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Executive Chair, Fixed, Black (B9476-BK)
- RICHELIEU HARDWARE Contemporary Fixed-Height Furniture Leg, 2 7/32 in (56.3 mm), Chrome (6494150140)
- FIREKING 17-3/4" W 2 Drawer Vertical File, Parchment (2R1822-CPA)
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, 42" Rectangular, Metal, Laminate, Grey, Black, Contemporary (I 4500)
- ICEBERG CHAIR, FOLDING, PLASTIC, PM (ICE64003)
- ICEBERG Folding Chair, 12 in. Back H, Platinum, PK4 (64033)
- ICEBERG Rough N Ready Series Resin Folding Chair, 18.75"W35.5"H (64007)
- ICEBERG CHAIR, FOLDING, PLASTIC, CCL (ICE64007)
- ICEBERG Folding Chair, 12 in. Back H, Charcoal, PK4 (64037)
- FLASH FURNITURE Beige Fabric Church Chair (4-FD-CH0221-4-CV-BGE1-GG)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Brown - 2 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (2-LE-L-3-BROWN-GG)
- Iceberg Seating