Shop All Plastic Shelving
Iceberg
Rough n Ready Open Storage System, 4-Shelf, Injection-Molded Polypropylene, 32w x 13d x 54h, Black
Mfr # 20841
Zoro # G908999434
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 32"
- Overall Depth 13"
- Overall Height 54"
- Number of Shelves 4
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg
- MFR # 20841
- Zoro # G908999434
- UPC # 674785208410
- Country of Origin United States
- Category Plastic Shelving
Dimensions
Overall Width | 32" |
Overall Depth | 13" |
Overall Height | 54" |
Shelf Depth | 2.13" |
Details
Item | Shelving Units |
Number of Shelves | 4 |
Material | Polypropylene |
Color | Black |
Capacity per Shelf | 75 lb |
Includes | Uprights; Trim Caps; Wall Anchors (5-Shelf) |
Capacity | 300 lb |
Description
Ideal for any application, this heavy-duty, commercial grade shelving won't scratch, dent or rust. Easy snap-together assembly in five minutes with 16 clearance between shelves. Washable. Wall anchor included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS White Plastic Lid (LID2516-8WT)
- ZORO SELECT Pail Liner, Natural, 5 gal, HDPE, PK100 (G1115-PL)
- AMPCO SAFETY TOOLS Drum Bung Wrench, Offset, 15 In. L (W-58-S)
- AZAR DISPLAYS 4-Piece Acrylic Small Round Riser Set (515307)
- ICEBERG Plastic Shelving Unit, 5 Shelves, Black (20851)
- METRO Plastic Industrial Shelving (5X567GX3)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 96 in W, 27 in H, 2 Shelves, Black (ST9624B)
- STERILITE Sterilite 01553V01 Shelving Unit, 5-Shelf, Plastic, Gray (01553V01)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 96 in W, 75 in H, 4 Shelves, Black (ST9624x4)
- ZORO SELECT Freestanding Plastic Shelving Unit, Open Style, 14 in D, 15 1/2 in W, 26 in H, 3 Shelves, Gray (190127)
- NEXEL 5 Tier Vented Plastic Shelving, 72W x 24D x 74H, Nexelon Finish (PM24727N5)
- Iceberg Plastic Shelving