Shop All Picnic Tables
Iceberg
Rectangular IndestrucTables Too 1200 Resin Picnic Ta, 29"
Mfr # 65923
Zoro # G4943852
product price: $708.99
/ea
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Overall Width 72"
- Height 29"
- Tabletop Material Blow-Molded High-Density Polyethylene
- Color Platinum/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg
- MFR # 65923
- Zoro # G4943852
- UPC # 674785659236
- Country of Origin United States
- Category Picnic Tables
Dimensions
Overall Width | 72" |
Height | 29" |
Depth | 30" |
Details
Item | IndestrucTables Too 1200 Resin Picnic Ta |
Shape | Rectangular |
Tabletop Material | Blow-Molded High-Density Polyethylene |
Color | Platinum/Gray |
Series | Iceberg IndestrucTables Too Series |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Weight Capacity | Supports up to 600 lbs evenly distributed |
Weight | 82 lbs |
Description
IndestrucTables Too 1200 Resin Picnic Ta
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 12 ft x 14 ft Heavy Duty Tarp, Black (BMT-1214-X)
- VALHOMA Valhoma Draft Horse Extra Wide Halter RED (1991-RE)
- MTD Bolt-Shear (Kit-1 (1735625)
- KENYON Tamp, 4x10", 1/4" Plate, 58" Handle (85054GRA)
- ULTRASITE Commercial Park Table, Square, 46", Black (358-V-BLACK)
- GARDENISED A-Frame Outdoor Patio Deck Garden Picnic Table, Stained (QI003905.ST)
- GLOBAL INDUSTRIAL 4' Rectangular Expanded Metal Outdoor Table, Black (277550BK)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Red (T46ROP-RED)
- GLOBAL INDUSTRIAL 8' Rectangular Expanded Metal Outdoor Table, Black (277570BK)
- GLOBAL INDUSTRIAL 46in Square Picnic Table with Backrests, Expanded Metal, Black (695965BK)
- ZORO SELECT Picnic Table, 80" W x80" D, Green (4HUV6)
- Iceberg Outdoor Tables