Shop All Folding & Event Tables
Iceberg
Rectangle Maxx Legroomâ„¢ Wood Folding Table, Walnut - 24" x 48", Walnut
Mfr # 65804
Zoro # G7914313
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 24"
- Length 48"
- Height 29.5"
- Tabletop Material Thermal Fused Melamine Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg
- MFR # 65804
- Zoro # G7914313
- UPC # 674785658048
- Country of Origin United States
- Category Folding & Event Tables
Dimensions
Width | 24" |
Length | 48" |
Height | 29.5" |
Depth | 24" |
Description
Folding Table, Surface Material Laminate, Rectangle, Width 24 in, Length 48 in, Height 30 in, Tabletop Color Family Woodgrain, Tabletop Color Walnut, Frame Color Charcoal, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Charcoal, Edge Type T-Molded, Leg Type Straight, Table Material Particle Board Substrate, Top Thickness 3/4 in, Series Maxx Legroom(TM), Load Rating 1000 lb, Standards ANSI/BIFMA, Includes Heavy Duty Nonmarring Protective Foot Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Folding Chair, Black Vinyl, 34.5" H (HA-MC705AV-3-BK-GG)
- INTERNATIONAL CONCEPTS Set of 2 Emily Side Chairs, Washed Gray Taupe (C09-617P)
- BOSS Multi-Function Fabric Drafting Stool (B1635-BK)
- HOTEL SUITE 1200 Thread Count Sheet Set (4pc), Lilac, Queen (653422)
- ICEBERG Rectangle Folding Table, 72" W, 30" L, 29" H, Charcoal Top, Blow-Molded High-Density Polyethylene (65227)
- ICEBERG Interion® Adjustable Height Plastic Folding Table, 20" x 30", White (67124)
- ICEBERG Rectangle Folding Table, 60" W, 30" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65453)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Gray - 24" x 48", Grey (65807)
- ICEBERG TABLE, 30X20, PERSONAL (ICE65491)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Charcoal, 30" x 60" BiFold, Charcoal (65457)
- FLASH FURNITURE Rectangle Rattan Folding Table, Plastic, Brn, 29x71", 29" W, 71" L, 29" H, Plastic Top, Brown (DAD-FT-180Z-GG)
- Iceberg Folding & Event Tables