Shop All Folding & Event Tables
Iceberg
Rectangle Maxx Legroomâ„¢ Wood Folding Table, Walnut - 18" x 60", Walnut
Mfr # 65874
Zoro # G8226407
original price:
$281.99
6% off
new price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 18"
- Length 60"
- Height 29.5"
- Tabletop Material Thermal Fused Melamine Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg
- MFR # 65874
- Zoro # G8226407
- UPC # 674785658741
- Country of Origin United States
- Category Folding & Event Tables
Dimensions
Width | 18" |
Length | 60" |
Height | 29.5" |
Depth | 18" |
Description
Folding Table, Surface Material Laminate, Rectangle, Width 18 in, Length 60 in, Height 30 in, Tabletop Color Family Woodgrain, Tabletop Color Walnut, Frame Color Charcoal, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Charcoal, Edge Type T-Molded, Leg Type Straight, Table Material Particle Board Substrate, Top Thickness 3/4 in, Series Maxx Legroom(TM), Load Rating 600 lb, Standards ANSI/BIFMA, Includes Heavy Duty Nonmarring Protective Foot Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Temp/Moon Phase (513-1417-INT)
- DESIGN TOSCANO St. Joseph Home Sale Kit (TW200)
- HERITAGE LACE 14 x 72 in. Tea Rose Runner (TR-1472E)
- MAYLINE Rectangle Medinaâ„¢ 10' Conference Table, 120 X 48 X 29.5, Wood Top, TexturedSeaSalt (MNC10TSS)
- ICEBERG Rectangle IndestrucTable® Ultimate Folding Table, Gray Granite - 30" x 60", 30" W, 60" L, 29" H (65117)
- ICEBERG Square Folding Table, 34 in W, 34 in L, 30 in H, Charcoal (65257)
- ICEBERG Rectangle OfficeWorksâ„¢ Commercial Wood Laminate Folding Table, Walnut - 30" x 72", 30 in W (55424)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Charcoal - 30" x 60", 30" W, 29" H, Wood Top (65517)
- ICEBERG Round Folding Table, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65243)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Walnut - 30" x 96", Walnut (65834)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 48" Round Wood Folding Table (WFT5-48R)
- Iceberg Office & School Tables