Shop All Folding & Event Tables
Iceberg
Rectangle Maxx Legroomâ„¢ Wood Folding Table, Gray - 30" x 96", Grey
Mfr # 65837
Zoro # G8048196
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$491.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30"
- Length 96"
- Height 29.5"
- Tabletop Material Thermal Fused Melamine Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iceberg
- MFR # 65837
- Zoro # G8048196
- UPC # 674785658376
- Country of Origin United States
- Category Folding & Event Tables
Dimensions
Width | 30" |
Length | 96" |
Height | 29.5" |
Depth | 30" |
Description
Folding Table, Surface Material Laminate, Rectangle, Width 30 in, Length 96 in, Height 30 in, Tabletop Color Family Gray, Tabletop Color Gray, Frame Color Charcoal, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Charcoal, Edge Type T-Molded, Leg Type Straight, Table Material Particle Board Substrate, Top Thickness 3/4 in, Series Maxx Legroom(TM), Load Rating 1000 lb, Standards ANSI/BIFMA, Includes Heavy Duty Nonmarring Protective Foot Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR MADE FLAG U S 12""X18"" (50-78201)
- DMI Seat Cushion, Polyurethane Foam Navy (513-8015-2448)
- BOSS Caressoft Medical/Drafting Stool W/ Back Cushion (B16245-GY)
- EUREKA ERGONOMICS Z60 Gaming Desk with RGB LIGHT (ERK-Z60-B)
- ICEBERG Rectangle IndestrucTable® Ultimate Folding Table, Gray Granite - 30" x 96", 30" W, 29" H (65137)
- ICEBERG Round Folding Table, 29" H, Charcoal Top, Blow-Molded High-Density Polyethylene (65247)
- ICEBERG Rectangle Folding Table, 60" W, 30" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65213)
- ICEBERG Rectangle Folding Table, 96" W, 30" L, 29" H, Mahogany Top, Melamine (55234)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Platinum Granite - 30" x 96", 30" W, 96" L (65533)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Walnut - 18" x 60", Walnut (65874)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Walnut - 30" x 96", Walnut (65834)
- Iceberg Folding & Event Tables