Iceberg

Rectangle Maxx Legroomâ„¢ Wood Folding Table, Gray - 18" x 72", 18" W, 72" L, 29.5" H, Grey (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Folding & Event Tables

Key Features

  • Shape Rectangle
  • Width 18"
  • Length 72"
  • Height 29.5"
  • Tabletop Material Thermal Fused Melamine Laminate
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 18"
Length 72"
Height 29.5"
Depth 18"

Description

Folding Table, Surface Material Laminate, Rectangle, Width 18 in, Length 72 in, Height 30 in, Tabletop Color Family Gray, Tabletop Color Gray, Frame Color Charcoal, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Charcoal, Edge Type T-Molded, Leg Type Straight, Table Material Particle Board Substrate, Top Thickness 3/4 in, Series Maxx Legroom(TM), Load Rating 600 lb, Standards ANSI/BIFMA, Includes Heavy Duty Nonmarring Protective Foot Cap

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products