Shop All Folding & Event Tables
Iceberg
Rectangle IndestrucTable® Ultimate Folding Table, Gray Granite - 30" x 72", 30" W, 29" H
Mfr # 65127
Zoro # G6199042
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30"
- Length 72"
- Height 29"
- Tabletop Material Blow Molded Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg
- MFR # 65127
- Zoro # G6199042
- UPC # 674785651278
- Country of Origin United States
- Category Folding & Event Tables
Dimensions
Width | 30" |
Length | 72" |
Height | 29" |
Depth | 30" |
Description
Folding Table, Surface Material Blow Molded Polyethylene, Rectangle, Width 30 in, Length 72 in, Height 29 in, Tabletop Color Family Gray, Tabletop Color Granite, Frame Color Black, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Black, Edge Type Bullnose, Leg Type Wishbone, Table Material Laminate Styrene, Top Thickness 2 1/2 in, Series IndestrucTable (TM), Load Rating 1200 lb, Standards ANSI/BIFMA, Includes Heavy Duty Nonmarring Protective Foot Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED WEAVERS Custom Printed Rugs MOOSE Moose Wildlife Rug (MOOSE)
- BOSS BurgundyPosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BY)
- CLOCKSWISE Modern Decorative Aluminum Round Wall Clock For Living Room, Kitchen, Dining Room, Silver (QI004511.SI)
- INTERNATIONAL CONCEPTS Vanity Bench, Snow White (BE08-2)
- ICEBERG Rectangle IndestrucTable® Ultimate Folding Table, Gray Granite - 30" x 60", 30" W, 60" L, 29" H (65117)
- ICEBERG Rectangle Folding Table, 72" W, 30" L, 29" H, Walnut Top, Melamine (55324)
- ICEBERG Rectangular Tables, 72 in W, 30 in L, 35 in H, Blow-Molded High-Density Polyethylene Top, Charcoal (65627)
- ICEBERG Rectangle Folding Table, 60" W, 24" L, 29" H, Charcoal Top, Blow-Molded High-Density Polyethylene (65377)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Charcoal - 30" x 60", 30" W, 35" H, Charcoal (61627)
- ICEBERG Round Folding Table, 29" H, Mahogany Top, Melamine (55264)
- COSCO FOLD CHAIR FABRIC BLACK (14-995-JBD4)
- Iceberg Folding & Event Tables