Shop All Folding & Event Tables
Iceberg
Rectangle IndestrucTable® Commercial Folding Table, Platinum Granite - 24" x 48", 24" W, 48" L
Mfr # 65503
Zoro # G3893742
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 24"
- Length 48"
- Height 29"
- Tabletop Color Platinum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iceberg
- MFR # 65503
- Zoro # G3893742
- UPC # 674785655030
- Country of Origin United States
- Category Folding & Event Tables
Dimensions
Width | 24" |
Length | 48" |
Height | 29" |
Details
Item | IndestrucTable® Commercial Folding Table, Platinum Granite - 24" x 48" |
Shape | Rectangle |
Tabletop Color | Platinum |
Frame Color | Charcoal |
Frame Material | Steel |
Edge Type | Molded |
Leg Type | Wishbone |
Leg Color | Charcoal |
Assembled/Unassembled | Assembled |
Description
IndestrucTable TOO Folding Table,500 Ser
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Platform Bed, Riverdale, Full, Black (HG-38-GG)
- OFFICESOURCE Metal Pedestals 3 Drawer Metal File and Dual Box Pedestal - 22''D (CPSBBFWH)
- SAFCO Desk-Side Printer Stand, Light Gray (1860GR)
- WOODEN MALLET Cascade 10 Pocket Magazine Rack BlackMahogany & Light Oak (MR48-10BH)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Walnut - 18" x 60", Walnut (65874)
- ICEBERG Rectangle Folding Table, 72" W, 30" L, 29" H, Charcoal Top, Blow-Molded High-Density Polyethylene (65227)
- ICEBERG Rectangle IndestrucTable® Ultimate Folding Table, Gray Granite - 30" x 60", 30" W, 60" L, 29" H (65117)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Platinum Granite - 30" x 20" Personal, Platinum (65490)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Gray - 30" x 72", Grey (65827)
- ICEBERG Rectangle Folding Table, 72" W, 30" L, 29" H, Walnut Top, Melamine (55324)
- FLASH FURNITURE Square Rattan Folding Table, Square, Brown, 23.5", 23.5" W, 23.5" L, 29" H, Plastic Top, Brown (DAD-FT60-GG)
- Iceberg Folding & Event Tables