Shop All Folding & Event Tables
Iceberg
Rectangle IndestrucTable® Classic Folding Table, Charcoal - 30" x 96" BiFold, Charcoal
Mfr # 65477
Zoro # G3109541
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30"
- Length 96"
- Height 29"
- Tabletop Material Blow Molded Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg
- MFR # 65477
- Zoro # G3109541
- UPC # 674785654774
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 30" |
Length | 96" |
Height | 29" |
Depth | 30" |
Description
Folding Table, Surface Material Blow Molded Polyethylene, Rectangle, Width 30 in, Length 96 in, Height 29 in, Tabletop Color Family Gray, Tabletop Color Charcoal, Frame Color Charcoal, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Charcoal, Edge Type Bullnose, Leg Type Wishbone, Table Material Polyethylene, Top Thickness 2 in, Series IndestrucTable TOO (TM), Load Rating 250 lb, Standards ANSI/BIFMA, Includes Heavy Duty Nonmarring Protective Foot Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Mesh Executive Chair, Adjustable Arms, Black (LLR84565)
- R & R TEXTILE Wash Cloth, 13x13 In, White, PK12 (X03120)
- LA CROSSE TECHNOLOGY 2.5 in. Silver Atomic Projection Alarm Clock LCD Plug-In (616-1410)
- GLOBAL EQUIPMENT Interion 4-Way Black Adjustable Shop Stool With Chrome Base (A203TC)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Charcoal - 30" x 96", 30" W, 29" H, Charcoal (65537)
- ICEBERG Rectangle DISCONTINUED, 18 in W, 72 in L, 29 in H, Blow Molded Polyethylene Top, Charcoal (65577)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table , Charcoal - 30" x 72", 30" W, 29" H (65527)
- ICEBERG Rectangle Folding Table, 60" W, 30" L, 29" H, Gray Top, Melamine (55217)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Platinum Granite - 30" x 72", 30" W, 72" L (65523)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Walnut - 30" x 72", Walnut (65824)
- LIFETIME PRODUCTS Lifetime® Adjustable Height Plastic Fold-In-Half Table, 24" x 48", White (4428)
- Iceberg Office & School Tables