Shop All Folding & Event Tables
Iceberg
Rectangle Folding Table, Walnut Top, Melamine
Mfr # 55314
Zoro # G4496810
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Length 30"
- Height 29"
- Tabletop Material Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg
- MFR # 55314
- Zoro # G4496810
- UPC # 674785553145
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 60" |
Length | 30" |
Height | 29" |
Depth | 30" |
Details
Item | Folding Table |
Shape | Rectangle |
Tabletop Material | Walnut |
Tabletop Color | Melamine |
Frame Color | Charcoal |
Frame Material | Steel |
Edge Type | Bullnose |
Leg Type | 4 Legs |
Leg Color | Charcoal Gray |
Assembled/Unassembled | Assembled |
Color | Walnut (Table Top), Black (Edge) |
Type | Folding Table |
Material | Melamine Laminate (Table Top), Vinyl (Edge) |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Features | Curved Legs |
Top Thickness | 0.63" |
Capacity | Supports up to 800 lbs evenly distributed |
Description
Table,30X60,Folding,Wal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 10" (WT-3102S-INT)
- ALERA 15.63 in W 3 Drawer File Cabinets, Espresso, Letter/Legal (VA532822ES)
- IPOWER Simple Deluxe Task Office Chair Ergonomic Mesh Computer Chair (FNOFFICHAIRA02BPRO)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 42"L, Work, Laptop, Metal, Laminate, Black (I 7507)
- ICEBERG Rectangular Tables, 72 in W, 30 in L, 35 in H, Blow-Molded High-Density Polyethylene Top, Charcoal (65627)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Platinum Granite - 30" x 72" BiFold, 30" W (65463)
- ICEBERG Rectangle DISCONTINUED, 24 in W, 48 in L, 29 in H, Wood Top, Walnut (55404)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Charcoal - 30" x 60", 30" W, 35" H, Charcoal (61627)
- ICEBERG Rectangle Folding Table, 96" W, 30" L, 29" H, Charcoal Top, Blow-Molded High-Density Polyethylene (65237)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Platinum Granite - 30" x 96" BiFold, Platinum (65473)
- CORRELL Rectangle Commerical Folding Utility Table, 18" W, 48" L, 29" H, Melamine Laminate Top, Walnut (CF1848M-01)
- Iceberg Folding & Event Tables