Shop All Folding & Event Tables
Iceberg
Rectangle Folding Table, 96" W, 30" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene
Mfr # 65233
Zoro # G2184775
product price: $396.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$396.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 96"
- Length 30"
- Height 29"
- Tabletop Material Platinum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg
- MFR # 65233
- Zoro # G2184775
- UPC # 674785652336
- Country of Origin United States
- Category Folding & Event Tables
Dimensions
Width | 96" |
Length | 30" |
Height | 29" |
Details
Item | Folding Table |
Shape | Rectangle |
Tabletop Material | Platinum |
Tabletop Color | Blow-Molded High-Density Polyethylene |
Frame Material | Steel |
Edge Type | Radius |
Leg Type | 4 Legs |
Leg Color | Charcoal |
Assembled/Unassembled | Assembled |
Features | Rectangular Top—Holds 1,200 lb evenly distributed. |
Series | Iceberg IndestrucTables Too™ 1200 Series |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
For Use With | Iceberg Rough 'N Ready Folding and Stacking Chairs |
Capacity | Supports up to 2,000 lbs evenly distributed |
Description
IndestrucTables Too 1200 Folding Table
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETSY DRAKE Betsy Drake SN991 12 x 12 in. Blue Starfish Small Indoor & Outdoor Pillow (SN991)
- FLASH FURNITURE Advantage Maroon Church Chair 20.5" Wide (PCHT-104)
- BESTAR 28.40" W Lateral File, Dark Chocolate, Dark Chocolate (65635-2179)
- DIVERSIFIED SPACES Teachers Desk, 30" D, 72" W, 34" H, Red Oak (1214K-L-ADA)
- ICEBERG Rectangle Folding Table, 72" W, 24" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65383)
- ICEBERG Rectangle Folding Table, 60" W, 30" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65453)
- ICEBERG Round Folding Table, 29" H, Charcoal Top, Blow-Molded High-Density Polyethylene (65247)
- ICEBERG Rectangle Folding Table, 96" W, 30" L, 29" H, Mahogany Top, Melamine (55234)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Gray - 24" x 48", Grey (65807)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table , Charcoal - 30" x 72", 30" W, 29" H (65527)
- FLASH FURNITURE Round Folding Table, 48" W, 48" L, 29" H, Plastic Top, White (RB-48R-GG)
- Iceberg Folding & Event Tables