Shop All Folding & Event Tables
Iceberg
Rectangle Folding Table, 96" W, 30" L, 29" H, Oak Top, Melamine
Mfr # 55235
Zoro # G2184671
product price: $319.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$319.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 96"
- Length 30"
- Height 29"
- Tabletop Material Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg
- MFR # 55235
- Zoro # G2184671
- UPC # 674785552353
- Country of Origin United States
- Category Folding & Event Tables
Dimensions
Width | 96" |
Length | 30" |
Height | 29" |
Folded Height | 2.5" |
Details
Item | Folding Table |
Shape | Rectangle |
Tabletop Material | Oak |
Tabletop Color | Melamine |
Frame Color | Brown |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | 4 Legs |
Leg Color | Brown |
Assembled/Unassembled | Assembled |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Capacity | Supports up to 1,100 lbs evenly distributed |
Surface Material | Wood |
Top Thickness | 0.75" |
Description
Premium Wood Laminate Folding Table,Rec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Navy Plastic Stack Chair, PK5 (5-RUT-238A-NY-GG)
- FOREVER LEAF LSU Faux Snake Plant w/Ceramic Pot (FL05109LSU)
- VERSA PRODUCTS Adjustable Table, 48" X Up to 20", Wood Top, Black (VT7644824-00-01)
- TENNSCO Legal Size Add-On Unit (1588AC)
- ICEBERG Rectangle Folding Table, Walnut Top, Melamine (55314)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table , Charcoal - 24" x 48", 24" W, 29" H (65507)
- ICEBERG Rectangle DISCONTINUED, 18 in W, 72 in L, 29 in H, Blow Molded Polyethylene Top, Charcoal (65577)
- ICEBERG Round IndestrucTable® Classic Folding Table, Platinum Granite - 24" Round, 29" H, Platinum (65493)
- ICEBERG Rectangle Folding Table, 30 in W, 60 in L, 29 in H, Wood Top, Walnut (55414)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Charcoal - 18" x 60", 18" W, 60" L, 29" H (65357)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 60" L, 29" H, Plastic Top, White (RB-3060-GG)
- Iceberg Folding & Event Tables