Shop All Folding & Event Tables
Iceberg
Rectangle Folding Table, 96" W, 30" L, 29" H, Mahogany Top, Melamine
Mfr # 55234
Zoro # G4496847
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$370.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 96"
- Length 30"
- Height 29"
- Tabletop Material Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iceberg
- MFR # 55234
- Zoro # G4496847
- UPC # 674785552346
- Country of Origin United States
- Category Folding & Event Tables
Dimensions
Width | 96" |
Length | 30" |
Height | 29" |
Depth | 30" |
Folded Height | 2.5" |
Details
Item | Folding Table |
Shape | Rectangle |
Tabletop Material | Mahogany |
Tabletop Color | Melamine |
Frame Color | Brown |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | 4 Legs |
Leg Color | Brown |
Assembled/Unassembled | Assembled |
Material | Melamine Laminate (Table Top), Vinyl (Edge) |
Type | Folding Table |
Color | Mahogany (Table Top), Charcoal (Edge) |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Top Thickness | 0.75" |
Capacity | Supports up to 1,100 lbs evenly distributed |
Description
Table,30X96,Folding,Mah
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL 1" Adjustable Wire Shelving Foot (32212)
- TRADEMARK FINE ART Lanre Adefioye 'Schnauzer' Canvas Art, 24x32 (ALI31162-C2432GG)
- SAUDER BEGINNINGS Beginnings 5-Shelf Bookcase Ho , Three adjustable shelves (413324)
- HON Nucleus Series Recharge Task Chair, Supports Up to 300 lb, 16.63 to 21.13 Seat Height, Black (HONNR12SAMC10BT)
- ICEBERG Rectangle OfficeWorksâ„¢ Commercial Wood Laminate Folding Table, Walnut - 30" x 72", 30 in W (55424)
- ICEBERG TABLE, FOLDING, 18X60, CCL (ICE65357)
- ICEBERG Square Folding Table, 34 in W, 34 in L, 30 in H, Charcoal (65257)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Platinum Granite - 30" x 20" Personal, Platinum (65490)
- ICEBERG Round Maxx Legroomâ„¢ Wood Folding Table, Gray - 60" Round, Thermal Fused Melamine Laminate Top (65867)
- ICEBERG Rectangle Folding Table, 72" W, 24" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65383)
- COSCO ZOWN Classic 6' Commercial Blow Mold Folding Table, Gray (60526SGY1E)
- Iceberg Office & School Tables