Shop All Folding & Event Tables
Iceberg
Rectangle Folding Table, 60" W, 30" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene
Mfr # 65213
Zoro # G0204384
product price: $277.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$277.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Length 30"
- Height 29"
- Tabletop Material Platinum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg
- MFR # 65213
- Zoro # G0204384
- UPC # 674785652138
- Country of Origin United States
- Category Folding & Event Tables
Dimensions
Width | 60" |
Length | 30" |
Height | 29" |
Details
Item | Folding Table |
Shape | Rectangle |
Tabletop Material | Platinum |
Tabletop Color | Blow-Molded High-Density Polyethylene |
Frame Material | Steel |
Edge Type | Radius |
Leg Type | 4 Legs |
Leg Color | Charcoal |
Assembled/Unassembled | Assembled |
Features | Rectangular Top—Holds 1,200 lb evenly distributed. |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Series | Iceberg IndestrucTables Too™ 1200 Series |
Capacity | Supports up to 2,000 lbs evenly distributed |
For Use With | Iceberg Rough 'N Ready Folding and Stacking Chairs |
Description
IndestrucTables Too 1200 Folding Table
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO U.S. Coast Guard Seat Cover (BSCCstGrd)
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 4ft., Clouds, 4PK (1235)
- NATIONAL PUBLIC SEATING Adjustable Stool, Wood Seat, Blk Frame, 18" (6800W-10)
- BOSS BlackHeavy Duty Guest Chair, 24"L34"H, Fixed, VinylSeat (B709)
- ICEBERG Rectangle Folding Table, 72" W, 24" L, 29" H, Charcoal Top, Blow-Molded High-Density Polyethylene (65387)
- ICEBERG Rectangle Folding Table, 60" W, 24" L, 29" H, Charcoal Top, Blow-Molded High-Density Polyethylene (65377)
- ICEBERG Round Folding Table, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65243)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Walnut - 24" x 48", Walnut (65804)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Charcoal, 30" x 60" BiFold, Charcoal (65457)
- ICEBERG Rectangle IndestrucTable® Ultimate Folding Table, Gray Granite - 30" x 60", 30" W, 60" L, 29" H (65117)
- CORRELL Rectangle Commerical Adjustable Height Folding Utility Table, 30" W, 60" L, 22" to 32" H, Walnut (CFA3060M-01)
- Iceberg Folding & Event Tables