Shop All Folding & Event Tables
Iceberg
Rectangle Folding Table, 60" W, 18" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene
Mfr # 65353
Zoro # G4496777
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Length 18"
- Height 29"
- Tabletop Material Platinum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg
- MFR # 65353
- Zoro # G4496777
- UPC # 674785653531
- Country of Origin United States
- Category Folding & Event Tables
Dimensions
Width | 60" |
Length | 18" |
Height | 29" |
Depth | 18" |
Details
Item | Folding Table |
Shape | Rectangle |
Tabletop Material | Platinum |
Tabletop Color | Blow-Molded High-Density Polyethylene |
Frame Material | Steel |
Edge Type | Radius |
Leg Type | 4 Legs |
Leg Color | Charcoal |
Assembled/Unassembled | Assembled |
Color | Platinum (Table Top), Gray (Leg) |
Type | Folding Table |
Material | High-Density Polyethylene |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Features | Rectangular Top—Holds 250 lb evenly distributed. |
Series | Iceberg IndestrucTables Tooâ„¢ 1200 Series |
For Use With | Iceberg Rough 'N Ready Folding and Stacking Chairs |
Capacity | Supports up to 250 lbs evenly distributed |
Description
Table,Folding,18X60,Pm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bedspread, Twin, Forest Green (Mainspread)
- BESTAR Norma U-Shaped Desk with Hutch, Black & Bark Gray (181852-000018)
- BOSS Executive High Back Chair, Black (B730-BK)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Graphite Seat (9018)
- ICEBERG Rectangle DISCONTINUED, 24 in W, 48 in L, 29 in H, Wood Top, Walnut (55404)
- ICEBERG Rectangle Folding Table, 72" W, 30" L, 29" H, Gray Top, Melamine (55227)
- ICEBERG Rectangle Folding Table, 72" W, 24" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65383)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Platinum Granite - 30" x 96" BiFold, Platinum (65473)
- ICEBERG Rectangle IndestrucTable® Ultimate Folding Table, Gray Granite - 30" x 96", 30" W, 29" H (65137)
- ICEBERG Rectangle Folding Table, 60" W, 30" L, 29" H, Gray Top, Melamine (55217)
- FLASH FURNITURE Square Folding Table, 33.5" W, 33.5" L, 27.75" H, Vinyl Top, Black (JB-1-GG)
- Iceberg Folding & Event Tables