Shop All Folding & Event Tables
Iceberg
Rectangle Folding Table, 48" W, 24" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene
Mfr # 65203
Zoro # G0204147
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 48"
- Length 24"
- Height 29"
- Tabletop Material Platinum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg
- MFR # 65203
- Zoro # G0204147
- UPC # 674785652039
- Country of Origin United States
- Category Folding & Event Tables
Dimensions
Width | 48" |
Length | 24" |
Height | 29" |
Details
Item | Folding Table |
Shape | Rectangle |
Tabletop Material | Platinum |
Tabletop Color | Blow-Molded High-Density Polyethylene |
Frame Material | Steel |
Edge Type | Radius |
Leg Type | 4 Legs |
Leg Color | Charcoal |
Assembled/Unassembled | Assembled |
Series | Iceberg IndestrucTables Too™ 1200 Series |
Features | Rectangular Top—Holds 300 lb evenly distributed. |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
For Use With | Iceberg Rough 'N Ready Folding and Stacking Chairs |
Capacity | Supports up to 300 lbs evenly distributed |
Description
IndestrucTables Too 1200 Folding Table
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERTA White Goose Feather and Down Fiber Featherbed, Full (SE706307)
- BOSS High Back LeatherPlus Chair (B7301)
- VERTIFLEX Cart, Standing Workstation, Gray (VF51025)
- LIVABLISS La Casa LCS-2307 Machine Washable Area Rug (LCS2307-23)
- ICEBERG TABLE, 30X20, PERSONAL (ICE65491)
- ICEBERG Round Folding Table, 29" H, Charcoal Top, Blow-Molded High-Density Polyethylene (65247)
- ICEBERG Square Folding Table, 34 in W, 34 in L, 30 in H, Charcoal (65257)
- ICEBERG Round Folding Table, 29" H, Mahogany Top, Melamine (55264)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Walnut - 30" x 96", Walnut (65834)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Gray - 30" x 96", Grey (65837)
- FLASH FURNITURE Round 60" W, 60" L, 30" H, Laminate Top, Wood Grain (MEW-60R-WB)
- Iceberg Folding & Event Tables