Shop All Breakroom & Cafeteria Tables
Iceberg
Rectangle Folding Table, 30" W, 20" L, 25" to 28" H, Platinum/Gray Top
Mfr # 65490
Zoro # G4496759
product price: $82.95
/ea
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30"
- Length 20"
- Height 25" to 28"
- Tabletop Material Platinum/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg
- MFR # 65490
- Zoro # G4496759
- UPC # 674785654903
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 30" |
Length | 20" |
Height | 25" to 28" |
Depth | 20" |
Details
Item | Folding Table |
Shape | Rectangle |
Tabletop Material | Platinum/Gray |
Tabletop Color | Blow-Molded High-Density Polyethylene |
Frame Material | Steel |
Edge Type | Radius |
Leg Type | 4 Legs |
Leg Color | Charcoal |
Assembled/Unassembled | Assembled |
Color | Platinum (Table Top), Gray (Leg) |
Material | High-Density Polyethylene |
Type | Folding Table |
Description
Table,Fld,Prsnl,30X20,Pm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 30" 4" Michigan Cushion Seat, Double-Ring Chrome Swivel Bar Stool (L7C130MichUn)
- ALL SEASONS All Seasons Down Alternative Comforter, Black, Full/Queen (GP130133)
- GLOBAL INDUSTRIAL Vinyl Industrial Stool Without Backrest - Pneumatic Height Adjustment Charcoal Gray (277615)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Charcoal - 30" x 72" BiFold, Charcoal (65467)
- ICEBERG Round CaféWorks™ Table, Walnut - 36" Round x 42"H, 36" W, 42" H, Laminated Melamine Top, Walnut (65667)
- ICEBERG Round CaféWorks™ Table, Gray - 36" Round x 42"H, 36" W, 42" H, Laminated Melamine Top, Grey (65664)
- ICEBERG Cafe Table, 36" Round, 36"x30", Gray (ICE65621)
- ICEBERG Round CaféWorks™ Table, Graphite Granite - 36" Round x 29"H, 36" W, 29" H, Graphite (65628)
- ICEBERG Square CaféWorks™ Table, Walnut - 36" Square x 29"H, 36" W, 36" L, 29" H, Laminated Melamine Top (65614)
- ICEBERG Square CaféWorks™ Table, Graphite Granite - 36" Square x 29"H, 36" W, 36" L, 29" H, Graphite (65618)
- FLASH FURNITURE Square Laminate Table, 24" W, 24" L, 31.125" H, Laminate Top, Wood Grain (XU-WALTB-2424-T2222-GG)
- Iceberg Breakroom & Cafeteria Tables