Shop All Folding & Event Tables
Iceberg
Rectangle Folding Table, 30 in W, 60 in L, 29 in H, Wood Top, Walnut
Mfr # 55414
Zoro # G3952282
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30 in
- Length 60 in
- Height 29 in
- Diameter 75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg
- MFR # 55414
- Zoro # G3952282
- UPC # 674785554142
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 30 in |
Length | 60 in |
Height | 29 in |
Diameter | 75" |
Depth | 3" |
Details
Item | Folding Table |
Shape | Rectangle |
Tabletop Material | Wood |
Tabletop Color | Walnut |
Frame Color | Charcoal |
Frame Material | Steel |
Edge Type | Bullnose |
Leg Type | Wishbone |
Assembled/Unassembled | Assembled |
Load Rating | 300 lb. |
Surface Material | Wood |
Series | Wood Laminate |
Edge Color | Charcoal |
Table Material | wood |
Top Thickness | 3/4" |
Description
Folding Table, Surface Material Wood, Rectangle, Width 30 in, Length 60 in, Height 29 in, Tabletop Color Family Brown, Tabletop Color Walnut, Frame Color Charcoal, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Charcoal, Edge Type Bullnose; T-Molded, Leg Type Wishbone, Table Material Wood, Top Thickness 3/4 in, Series Wood Laminate, Load Rating 300 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Clock Atomic Wall Black (WT-8005U-B)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 63/64", PK10 (CTB 20G/W)
- SAFCO Lab Stool, High Base with Screw Lift (3433BL)
- SPACE SOLUTIONS 2 Drawer File Cabinet, Blue, Letter (20880)
- ICEBERG Rectangle Folding Table, 60" W, 30" L, 29" H, Gray Top, Melamine (55217)
- ICEBERG Round IndestrucTable® Classic Folding Table, Platinum Granite - 24" Round, 29" H, Platinum (65493)
- ICEBERG Rectangle Folding Table, Walnut Top, Melamine (55314)
- ICEBERG Rectangle Folding Table, 96" W, 30" L, 29" H, Oak Top, Melamine (55235)
- ICEBERG Rectangle Folding Table, 60" W, 30" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65453)
- ICEBERG Rectangle Folding Table, 96" W, 30" L, 29" H, Mahogany Top, Melamine (55234)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 30" H, Laminate Top, Wood Grain (YT-3072-MEL-WAL-GG)
- Iceberg Folding & Event Tables