Shop All Folding & Event Tables
Iceberg
Rectangle DISCONTINUED, 18 in W, 72 in L, 29 in H, Blow Molded Polyethylene Top, Charcoal
Mfr # 65577
Zoro # G3952337
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 18 in
- Length 72 in
- Height 29 in
- Diameter 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iceberg
- MFR # 65577
- Zoro # G3952337
- UPC # 674785655771
- Country of Origin United States
- Category Folding & Event Tables
Dimensions
Width | 18 in |
Length | 72 in |
Height | 29 in |
Diameter | 18" |
Depth | 18" |
Details
Item | DISCONTINUED |
Shape | Rectangle |
Tabletop Material | Blow Molded Polyethylene |
Tabletop Color | Charcoal |
Frame Color | Silver |
Frame Material | Steel |
Edge Type | Molded |
Leg Type | Wishbone |
Assembled/Unassembled | Assembled |
Edge Color | Charcoal |
Top Thickness | 2" |
Table Material | Blow Molded Polyethylene |
Load Rating | 250 lb. |
Series | IndestrucTABLE TOO(TM) |
Surface Material | Blow Molded Polyethylene |
Description
Folding Table, Surface Material Blow Molded Polyethylene, Rectangle, Width 18 in, Length 72 in, Height 29 in, Tabletop Color Family Gray, Tabletop Color Charcoal, Frame Color Silver, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Charcoal, Edge Type Molded, Leg Type Wishbone, Table Material Blow Molded Polyethylene, Top Thickness 2 in, Series IndestrucTABLE TOO(TM), Load Rating 250 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIHOME Modern Curvy Bar Stool (BS2440)
- NATURE SPRING 18PC Artificial Rose Bundle (Pink) (320843EJY)
- VESTIL Ergonomic Work Seat, 18-33" Height (CPRO-800LP)
- LULWORTH T200 FLAT Bed Sheets - KING , 12PK (T200-108115)
- ICEBERG TABLE, 30X20, PERSONAL (ICE65491)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Charcoal - 30" x 60", 30" W, 35" H, Charcoal (61627)
- ICEBERG Round Folding Table, 60" W, 60" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65263)
- ICEBERG Round Folding Table, 29" H, Charcoal Top, Blow-Molded High-Density Polyethylene (65247)
- ICEBERG Rectangle Folding Table, 96" W, 30" L, 29" H, Oak Top, Melamine (55235)
- ICEBERG Rectangle Folding Table, 96" W, 30" L, 29" H, Charcoal Top, Blow-Molded High-Density Polyethylene (65237)
- FLASH FURNITURE Rectangle Wh 30X96 Plastic Fold Table, 30" W, 96" L, 29" H, Granite White (DAD-YCZ-244-GW-GG)
- Iceberg Office & School Tables