Iceberg

Rectangle ARCâ„¢ Height Adjustable Table, Walnut /Gray Leg - 30" x 72", 72" W, 72" L, 30" to 42" H (Discontinued)


Item requires special delivery charges. A $85.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Breakroom & Cafeteria Tables

Key Features

  • Shape Rectangle
  • Width 72"
  • Length 72"
  • Height 30" to 42"
  • Tabletop Material Thermal Fused Melamine Laminate
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 72"
Length 72"
Height 30" to 42"
Depth 36"

Description

Multipurpose Table, Surface Material Thermal Fused Melamine Laminate, Rectangle, Width 72 in, Depth 36 in, Height 30 in to 42 in, Tabletop Color Family Woodgrain, Tabletop Color Walnut, Frame Color Silver, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Gray, Edge Type T-Molded, Leg Type Steel Tubular Legs with Arched Base, Top Thickness 1 1/8 in, Series ARC, Load Rating 200 lb, Features Adjusts in 3 in Increments, Spring Button Clips, Standards ANSI/BIFMA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.