Shop All Folding & Event Tables
This Product is Discontinued
Iceberg
Rectangle Adjustable Folding Table, 30 in W, 72 in L, 25 in to 35 in H, Platinum (Discontinued)
Mfr # 65623
Zoro # G7616445
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Rectangle
- Width 30 in
- Length 72 in
- Height 25 in to 35 in
- Tabletop Color Platinum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg
- MFR # 65623
- Zoro # G7616445
- UPC # 674785656235
- Country of Origin Unknown
- Category Folding & Event Tables
Dimensions
Width | 30 in |
Length | 72 in |
Height | 25 in to 35 in |
Depth | 30" |
Details
Item | Adjustable Folding Table |
Shape | Rectangle |
Tabletop Color | Platinum |
Frame Color | Charcoal |
Frame Material | Steel |
Edge Type | Bullnose |
Leg Type | Straight |
Assembled/Unassembled | Assembled |
Edge Color | Platinum |
Load Rating | 600 lb |
Includes | Heavy Duty Nonmarring Protective Foot Cap |
Color | Platinum |
Top Thickness | 2 in |
Table Material | Polyethylene |
Standards | ANSI/BIFMA |
Type | Folding Table |
Series | IndestrucTable TOO (TM) |
Surface Material | Blow Molded Polyethylene |
Green Environmental Attribute | Does not Contain Formaldehyde |
Material | Polyethylene |
Description
Adjustable Folding Table, Surface Material Blow Molded Polyethylene, Rectangle, Width 30 in, Length 72 in, Height 25 in to 35 in, Tabletop Color Family Gray, Tabletop Color Platinum, Frame Color Charcoal, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Platinum, Edge Type Bullnose, Leg Type Straight, Table Material Polyethylene, Top Thickness 2 in, Series IndestrucTable TOO (TM), Load Rating 600 lb, Standards ANSI/BIFMA, Includes Heavy Duty Nonmarring Protective Foot Cap
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.