Shop All Picnic Tables
Iceberg
Picnic Table, Folding, 600/650 lb Cap, 71inx65inx29in, WE/BK
Mfr # ICE65925
Zoro # G311179805
Free Shipping & Returns
$363.99
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
- Brand Iceberg
- MFR # ICE65925
- Zoro # G311179805
- Country of Origin China
- Category Picnic Tables
Description
This picnic table with benches folds completely flat for convenient storage. It is ideal for both indoor and outdoor break areas or parks. Sturdy and weather-resistant, foldable table is designed to last for years. High-density, durable, blow-molded plastic construction won't fade or crack in sunlight. Surface is stain-resistant and water-resistant. Powder-coated black, steel frame is rust-resistant. Picnic table seats six to eight people. Each bench holds up to 600 lb. evenly distributed. The 1-1/2in thick white tabletop holds up to 650 lb. evenly distributed. Folded size is 71in wide x 63in deep x 2-4/5in high. When unfolded, each bench measures 72in wide x 12in deep x 17-1/2in high.
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
- BIRD BARRIER Tower-Guard Posts, 1/4" L, Gray, PK25 (tg-p05)
- SOLO Solo Pressure Control Valve (4800182)
- STENS Engine Stop Switch 430-400 For Subaru X66-00005-20 (430-400)
- JACKS IMPORTS Neck Cradle (618)
- VESTIL Round Top Picnic Table 46" Blue (PT-MX-RT-46-BL)
- VESTIL Metal Round Picnic Table, 81-1/4", Black (PT-MX-RT-46-BK)
- ZORO SELECT Picnic Table, 96" W x62" D, Green (4HUW3)
- GARDENISED Wooden Outdoor Patio Garden Round Picnic Table with Bench, 8 Person- Natural (QI003903.N)
- GLOBAL INDUSTRIAL 46 Expanded Metal Square Picnic Table, Gray (277151GY)
- GLOBAL INDUSTRIAL 46 Square Perforated Metal Outdoor Picnic Table, 81W x 81D Overall, Black (694551BK)
- GLOBAL INDUSTRIAL Wood Picnic Table. 72L x 56-1/2W x 30H, 28W Table Top (695502)
- Iceberg Patio Furniture