Shop All Conference Room Tables
Iceberg
Oval ARCâ„¢ Table, Walnut /Gray Leg - 36" x 72" Oval, 36" X 72" X Walnut
Mfr # 69424
Zoro # G4097862
original price:
$472.99
15% off
new price: $401.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$401.99
Free 30-Day Returns
Key Features
- Shape Oval
- Width 36"
- Length 72"
- Tabletop Color Walnut
- Frame Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg
- MFR # 69424
- Zoro # G4097862
- UPC # 674785694244
- Country of Origin United States
- Category Conference Room Tables
Dimensions
Width | 36" |
Length | 72" |
Details
Item | ARCâ„¢ Table, Walnut /Gray Leg - 36" x 72" Oval |
Shape | Oval |
Tabletop Color | Walnut |
Frame Color | Gray |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Steel |
Leg Color | Grey |
Assembled/Unassembled | Unassembled |
Description
ARC 36 In.x72 In. Oval,Walnut/Gray Leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Metal Atomic Analaog Wall Clock, 16" (WT-3161BK-INT)
- GRACIOUS LIVINGRPORATION WHT Folding Table (14195-6PDQ)
- LUXOR Modular Classroom Storage Cabinet - Single module with 6 small bins (MBS-STR-11-6S)
- VOLLRATH Rubber Washer Bumper 3/8in. (VOL2241001)
- ICEBERG Rectangle Mobile Seminar Table, 60" X 60" X 29", Gray (68057)
- ICEBERG Rectangle Mobile Seminar Table, 60" X 60" X 29", Mahogany (68058)
- ICEBERG Rectangle ARCâ„¢ Table, Graphite /Silver Leg - 30" x 72", 72" X 72" X Graphite (69227)
- ICEBERG Rectangle Mobile Seminar Table, 72" X 72" X 29", Mahogany (68068)
- MAYLINE Rectangle 72 X 36 X 29.5, Wood Top, Grey (ACTB6LGS)
- NORSTAR Race Track Conference Table With 2 Carton, Mocha - 120 W X 47 D X 29.5 H In. (N137-MOC)
- OFFICESOURCE Boat Shaped Conference Table with Slab Base (PL235CG)
- Iceberg Office & School Tables