Shop All Conference Room Tables
Iceberg
Oval ARCâ„¢ Table, Graphite /Silver Leg - 36" x 72" Oval, 36" X 72" X Graphite
Mfr # 69427
Zoro # G4097878
product price: $357.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$357.99
Free 30-Day Returns
Key Features
- Shape Oval
- Width 36"
- Length 72"
- Tabletop Color Graphite
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg
- MFR # 69427
- Zoro # G4097878
- UPC # 674785694275
- Country of Origin United States
- Category Conference Room Tables
Dimensions
Width | 36" |
Length | 72" |
Details
Item | ARCâ„¢ Table, Graphite /Silver Leg - 36" x 72" Oval |
Shape | Oval |
Tabletop Color | Graphite |
Frame Color | Silver |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Steel |
Leg Color | Silver |
Assembled/Unassembled | Unassembled |
Description
ARC 36 In.x72 In. Oval,Graphite/Silver Leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Lillian LLL-2313 Machine Washable Area Rug (LLL2313-537)
- FC YOUNG F C Young 25 ft. L Mountain Pine Christmas Garland (ID4730-B)
- MANTUA Cal-King Premium Platform Bed Base, PR (PB60)
- ALERA Studded Chair Mat, Carpet, 46"x60", Clear (UNV56808)
- ICEBERG Rectangle Mobile Seminar Table, 60" X 60" X 29", Gray (68057)
- ICEBERG Rectangle Mobile Seminar Table, 72" X 72" X 29", Mahogany (68068)
- ICEBERG Oval ARCâ„¢ Table, Walnut /Gray Leg - 36" x 72" Oval, 36" X 72" X Walnut (69424)
- ICEBERG Rectangle ARCâ„¢ Table, Graphite /Silver Leg - 30" x 72", 72" X 72" X Graphite (69227)
- ICEBERG Rectangle Mobile Seminar Table, 60" X 60" X 29", Mahogany (68058)
- MAYLINE Boat Corsica® Conference Table, 7’ W, 84 X 42 X 29.5, Wood Top, Mahogany (CTC84MAH)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Elliptical Base (PLCBELP18ES)
- Iceberg Conference Room Tables