Shop All General Purpose Metal Shelving
Iceberg
Open Storage System, Resin, 32Wx13, 4-Shelf
Mfr # 20843
Zoro # G5087020
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 54"
- Overall Width 32"
- Color Platinum
- Series Iceberg Rough N Ready Series
- Depth 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg
- MFR # 20843
- Zoro # G5087020
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 54" |
Overall Width | 32" |
Depth | 13" |
Details
Item | Open Storage System,Resin,32Wx13,4-Shelf |
Color | Platinum |
Series | Iceberg Rough N Ready Series |
Material | Polypropylene |
Number of Shelves | 4 |
Load Capacity | 300 lbs. |
Description
Open Storage System,Resin,32Wx13,4-Shelf
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTELINE Stack & Nest Container, Gray, Fiberglass Reinforced Composite, 42 1/2 in L, 20 in W, 7 1/2 in H (780108W5172)
- ZORO SELECT Elbow for 1-1/2 in Pipe, Cast Iron, Zinc-Plated, 1-7/8 in L, 2 in Inner Dia, 1-7/8 in Outer Dia (4NXV1)
- ZORO SELECT Structural Pipe Fitting, Four-Socket Cross, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (30LX38)
- FIREKING Chest, Fireproof/Waterproof (SS104)
- LYON Shelf Clip, PK20 (NF8854-20)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3612S)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Blue (796623BL)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 5 Shelves, Steel (5710-24HG)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 8 Shelves, Steel (F4513-18HG)
- HALLOWELL Metal Antimicrobial Shelving Unit, 24"D x 36"W x 87"H, 11 Shelves, Steel (451C-24PL-AM)
- GLOBAL EQUIPMENT Replacement Water Level Temperature Sensor For Nexel® Models 243031 & 243032 (04.010.016)
- Iceberg General Purpose Metal Shelving