Shop All Home Storage Cabinets
Iceberg
OfficeWorks Resin Storage Cabinet, 36w x 22d x 72h, Black
Mfr # 92571
Zoro # G2185003
product price: $907.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$907.99
Free 30-Day Returns
Key Features
- Material Blow-Molded High-Density Polyethylene
- Color Black
- Number of Shelves 4
- Number of Doors 2
- Series Iceberg OfficeWorks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg
- MFR # 92571
- Zoro # G2185003
- UPC # 674785925713
- Country of Origin United States
- Category Home Storage Cabinets
Dimensions
Depth | 22" |
Overall Height | 72" |
Overall Width | 36" |
Details
Material | Blow-Molded High-Density Polyethylene |
Color | Black |
Number of Shelves | 4 |
Number of Doors | 2 |
Series | Iceberg OfficeWorks |
Item | OfficeWorks Resin Storage Cabinet |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Load Capacity | 27.5 cu. ft. |
Description
OfficeWorks Resin Storage Cabinet
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO Barber Street Clean Shave Odor Masking Candle (70035)
- RUBBERMAID COMMERCIAL Youth Seating Tray, Platinum (FG781588PLAT)
- MONARCH SPECIALTIES Accent Table - 48"L / Glossy White / Chrome Metal (I 3266)
- HASTINGS HOME Wedge Pillow Supportive Memory Foam with Cover for Pregnancy, Snoring, Back Pain, Better Sleep (504079ZQM)
- ICEBERG Storage Cabinet, 72"H x 36"W x 22"D, HDPE Black (92571)
- ICEBERG Storage Cabinet, 46"H x 36"W x 22"D, HDPE Black (92561)
- ICEBERG OfficeWorks Resin Storage Cabinet, 33w x 18d x 66h, Black (92551)
- ICEBERG OfficeWorks Resin Storage Cabinet, 36w x 22d x 46h, Black (92561)
- ICEBERG Storage Cabinet, 66"H x 33"W x 18"D, HDPE Platinum (92553)
- ICEBERG Storage Cabinet, 66"H x 33"W x 18"D, HDPE Black (92551)
- TUHOME Urano Mirror Linen Cabinet, Four Interior Shelves, Five External Shelves, Smokey Oak (MLI6584)
- Iceberg Home Storage Cabinets