Shop All Desks
This Product is Discontinued
Iceberg
Modular Desk, 28" D, 48" W, 30" H, Platinum, High Density Polyethylene (Discontinued)
Mfr # 92303
Zoro # G8396315
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Modular Desk
- Overall Width 48 in
- Overall Depth 28 in
- Overall Height 30 in
- Color Platinum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 48 in |
Overall Depth | 28 in |
Overall Height | 30 in |
Width | 48" |
Details
Type | Modular Desk |
Item | System Desk |
Color | Platinum |
Material | HDPE |
Number of Drawers | 0 |
Number of Pedestals | 0 |
Color Top | Granite Inlay |
Color Base | Platinum |
Pedestal Location | None |
Green Environmental Attribute | Does not Contain Formaldehyde |
Series | Aspira Series |
Top Material | HDPE |
Handle | No |
Assembly | Required |
Keyboard Shelf | No |
Base Material | HDPE |
Standards | ANSI/BIFMA |
Configuration | Modular |
Description
System Desk, Number of Drawers 0, Number of Pedestals 0, Overall Depth 28 in, Overall Height 30 in, Overall Width 48 in, Pedestal Location None, Standards ANSI/BIFMA, Assembly Required
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.