Shop All Outdoor Folding Chairs & Folding Tables
Iceberg
IndestrucTable Industrial Folding Table, Rectangular, 60 in. x 30 in. x 29 in., Charcoal
Mfr # 65217
Zoro # G210413031
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60"
- Height 29"
- Color Charcoal
- Material Leg: 1" Tubular Steel; Top: Blow-Molded High-Density Polyethylene
- Capacity Supports up to 2,000 lbs evenly distributed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iceberg
- MFR # 65217
- Zoro # G210413031
- UPC # 674785652176
- Country of Origin United States
- Category Outdoor Folding Chairs & Folding Tables
Dimensions
Width | 60" |
Height | 29" |
Depth | 30" |
Details
Item | Tables |
Color | Charcoal |
Material | Leg: 1" Tubular Steel; Top: Blow-Molded High-Density Polyethylene |
Capacity | Supports up to 2,000 lbs evenly distributed |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
For Use With | Iceberg Rough 'N Ready Folding and Stacking Chairs |
Features | Rectangular Top—Holds 1,200 lb evenly distributed. |
Series Name | Iceberg IndestrucTables Too™ 1200 Series |
Base Type | (4) Folding Legs |
Top Shape | Rectangular |
Edge Detail Profile | Radius Edge |
Description
Folding tables so multi-functional you'll wonder how you lived without them. Industrial-grade construction more than stands up to the tough demands that offices, schools, hotels and conference centers make. An attractive, contemporary design ensures they'll fit in wherever you place them. Dent- and scratch-resistant, easy-to-clean top is fabricated of blow-molded high-density polyethylene and features soft-beveled radius edges. Powder-coated, round metal-tube legs feature fold-out braces for extra strength and stability. Ideal for indoor and outdoor use. Tables nest together when stacked, with their legs folding into protective channels, to help you maximize your available storage space.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Fairfield Tall Planter - Black (5829-B)
- BRIGGS & STRATTON Starter Clutch (399671)
- AGRI-FAB Lawn Sweeper, 52 in Working Width, 25 cu ft Hopper Capacity, Nylon Hopper Material (45-0546)
- HI-YIELD BLOOD MEAL 12-0-0 (FH32142)
- ICEBERG Bifold Resin Folding Table, Rectangular, 70.9 in.x29.1 in.x30 in., White Granite Top, Gray Base/Legs, 2PK (61263)
- COSCO White Folding Chair (14-867-WSP4A)
- IMPACT CANOPY 2 Tall Director Chairs, Black, 2PK (284009002)
- CAMP & GO 4-Position Blue/Gray Retro Folding Web Chair (BY647-01451PK4)
- KAMP-RITE TENT COT Kwik Set Table, 35"L x 22"W x 33"H, 24 lb. (KPT172)
- RIO BEACH Rio Aloha Beach 1Position Multicolored Beach Folding Chair (SC560-2302PK8)
- JECO Bonnie Zero Gravity Chair with Sunshade Pillow & Drink Tray, Gray (GCS17)
- Iceberg Outdoor Folding Chairs & Folding Tables