Iceberg 64033 Economy Folding Chair; Platinum - Pack of 4
Mfr # 64033
Zoro # G303705241
Key Features
- Style Folding Chair
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg
- MFR # 64033
- Zoro # G303705241
- UPC # 674785640333
- Country of Origin China
- Category Folding Chairs
Details
Style | Folding Chair |
Description
Comfortable folding chairs really do exist The ergonomically contoured seat and back offer the comfort and support guests will appreciate. The ideal solution for extra seating at sporting and school events, banquets, presentations and home game nights and parties. Lightweight and durable, seat and back are constructed of blow-molded high-density polyethylene with a soft but firm feel. The 1" powder coated steel tubing frame with sturdy cross bracing ensures durability and years of use. Surfaces are easy to clean, can be used indoors or out. Non-mar plastic feet protect flooring. Chairs nest for easy, compact storage. Perfect complement to our line of platinum IndestrucTable TOOFolding Tables.
Features- Economy Folding Chair
- Pack of 4
- Color: Platinum
- Weight: 47.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH INDUSTRIES 15 in W 4 Drawer File Cabinets, Black, Letter (HVF152652BL)
- TRADEMARK FINE ART Anthony Casay 'Garden Scene 11' Canvas Art, 24x32 (ALI20239-C2432GG)
- MARTEX Fitted Sheet, King, White Stripe, PK6 (1S49760)
- FLASH FURNITURE Advantage Navy Church Chairs 18.5" Wide (PCHT185-101)
- ICEBERG CHAIR, FOLDING, PLASTIC, PM (ICE64003)
- ICEBERG Folding Chair, 12 in. Back H, Charcoal, PK4 (64037)
- ICEBERG Folding Chair, 12 in. Back H, Platinum, PK4 (64033)
- ICEBERG Rough N Ready Series Resin Folding Chair, 18.75"W35.5"H (64007)
- ICEBERG CHAIR, FOLDING, PLASTIC, CCL (ICE64007)
- FLASH FURNITURE Fabric Church Chair, Stackable, Purple (XU-CH-60096-PU-GG)
- FLASH FURNITURE HERCULES Series Double Braced Beige Metal Folding Chair (2-BD-F002-BGE-GG)
- Iceberg Seating