Iceberg 34012 24 x 38 in. Beveled Edge Felt Bulletin Boards; Orange
Mfr # 34012
Zoro # G403687935
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg
- MFR # 34012
- Zoro # G403687935
- UPC # 674785340127
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Description
Felt bulletin boards that create a canvas to inspire, inform, engage. These beautiful felt bulletin boards can inject color or a neutral tone to accent or transform any work or common space.A durable, tack-able bulletin surface, made of acoustical felt combines a soft comfort visual appeal with long lasting performance and extra secure holding power for push pins. Sleek aluminum frame with a beveled edge profile, elevates the surface to lift your ideas. Prominent 1.5" depth, adds a sophisticated visual interest and distinct appeal. Modular configurations with secure corner brackets allows bulletin board to be hung horizontally OR side-by-side, and provide endless space for ideas and news. Graphite and Apple Green coordinate well with our Desktop Privacy Panels.
Specifications- Color: Orange
- Size: 24" x 38"
- Weight: 13.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Individual Hooked Brass Mass, 100G (WHB100)
- ZORO SELECT Corrugated Wrap, W 24 In, L 250 Ft. (SF24B)
- TAPE LOGIC Tape Logic® Labels, "This Side Up" Arrow, 2" x 3", Red/White, 500/Roll (DL1307)
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Violet, Pk100 (UNV12305)
- FADELESS Bulletin Board Art Paper, Flame Red, 48" x 12ft, PK4 (0057038)
- TREND ENTERPRISES Days of the Week Stars Learning Chart, 17in x 22in (T38203)
- TEACHER CREATED RESOURCES Confetti Lets Celebrate Birthdays Mini Bulletin Board Set (TCR5884)
- CARSON DELLOSA Mini Posters - Positive Character Traits Poster Set, 12 Pieces (106010)
- BORDETTE Decorative Border, Emerald, 2.25in x 50ft, PK6 (P0037146)
- EUREKA Color My World Spanish Calendar Bulletin Board Sets (847048)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Brite Green, 36" x 100ft (0066131)
- Iceberg Bulletin Board & Classroom Decorations