Shop All Dry Erase Board Cleaners
Iceberg Enterprise
Iceberg Enterprise 33014 Big E Eraser Refills; 7 x 2 x 2 in.
Mfr # 33014
Zoro # G203981196
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg Enterprise
- MFR # 33014
- Zoro # G203981196
- UPC # 50674785330147
- Country of Origin China
- Category Dry Erase Board Cleaners
Description
Features
- Felt pads for easy replacement on Big E eraser.
- Firmly holds to eraser and won't fall off.
- Peels off for quick replacement.
- Soft felt is safe for all dry erase board surfaces.
- Board Eraser Type - Dry Erase Refill
- Pad Material - Felt
- Width - 7 in.
- Depth - 2 in.
- Height - 2 in.
- 6 per Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 24" x 24" x 18", Kraft, 10/Bundle (493U21)
- EUREKA Peanuts® You Can Be Anything Bulletin Board Set (847683)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 24" W (56KZ08)
- ICEBERG 46"x96" Magnetic Steel Whiteboard (31280)
- QUARTET Dry Erase Board Cleaner, 17 oz. (550E)
- 3M Whiteboard Eraser Pads, 5"x3", 2/PK, White/Blue PK (MMM581WBE)
- ECOS PRO Dry Erase Whiteboard Cleaner, PK6 (PL9869/6)
- MISTY Chalkboard/Whiteboard Cleaner, 20 oz, PK12 (1001403)
- GLOBAL INDUSTRIAL Cloth Dry Eraser (695648)
- EXPO Dry Erase Board Cleaner, 22 oz (1752229)
- GHENT WhiteboardCleaner, 8 oz.Spray Bottle, PK12 (SPS8-12)
- Iceberg Enterprise Dry Erase Board Cleaners