Shop All Dry Erase Boards
Iceberg Enterprise
Iceberg Enterprise 31190 Clarity Glass Personal Dry Erase Boards; Ultra-White Backing - 36 x 24 in.
Mfr # 31190
Zoro # G103896637
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg Enterprise
- MFR # 31190
- Zoro # G103896637
- UPC # 50674785311900
- Country of Origin China
- Category Dry Erase Boards
Description
Personal sized glass whiteboard that's perfect for personal spaces. The tempered glass dry erase surface will never stain or ghost, and the ultra-white back coating offers a high contrast to wall surfaces in any color. Mounts to the wall with steel standoff posts. Comes with sliding marker and eraser holder that pairs with our aluminum Mini Eraser.
Features- Ultra-white back coating for extreme clarity
- Board surface never stains and is non-ghosting
- Hi-tech frameless design empowers any atmosphere and seemingly "Floats" off the wall
- Clip-on marker and eraser tray included
- Constructed of tough 1/4 in. tempered glass
- Series - Clarity
- Size - 36 x 24 in.
- Board Type - Dry Erase
- Surface Material - Glass
- Frame Material - Frameless
- Mounting - Steel standoff posts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 4 mil, Clear, Pk1000 (5CNJ0)
- FLIPSIDE Cork Roll, 4ft x 6ft, 3mm Thick (38000)
- SPRINGHILL Springhill 056100 Digital Index Color Card Stock 90 lbs. 8.5 x 11 Ivory 250 Sheets-Pack (56100)
- ZORO SELECT Silicon Rubber Strips, 20 In (MH2LED701G)
- MASTERVISION Cubicle Calendar Board 1.5x4ft., Silver (XA429993700)
- MOORECO Magnetc, Glass Board, 47.24"Hx70.87"W, Orng (83845-ORANGE)
- GLOBAL INDUSTRIAL Mobile Double Sided Magnetic Whiteboard, 36 x 48 (B859968)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Gloss, Depth: 1/2 in (SM537)
- QUARTET 24"x36" Glass Dry Erase Board (G3624F)
- MAGNA VISUAL 36"x48" Magnetic Porcelain Planning Board, White/Blue (NMW-3648G)
- LUXOR Glass Dry Erase Board, Magnetic Reversible (MMGB6040)
- Iceberg Enterprise Dry Erase Boards