Shop All Party Supplies
Iceberg Enterprise
Iceberg Enterprise 16541 Black Stretch-Fabric Table Cover; Polyester & Spandex - 30 x 72 in.
Mfr # 16541
Zoro # G304052177
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg Enterprise
- MFR # 16541
- Zoro # G304052177
- UPC # 50674785165411
- Country of Origin China
- Category Party Supplies
Description
Easily transform resin- or laminate-wood-top tables into elegant presentation platforms in seconds. Stretch-fitted table cloth fits snug over the table for a tailored fit, and reinforced leg-pockets keep the table cloth secured to the table while preventing tears and rips.
Features- Fitted spandex-stretch tablecloth
- Instantly creates elegant appearance
- Reinforced, sewn-in table-leg pockets
- Easy to put on and take off
- Machine washable; iron safe
- Color - Black
- Material - 90% Polyester; 10% Spandex
- For table length - 72 in.
- For table width - 30 in.
- For table height - 29 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Markers, 12 PK (48-22-3150)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 14" x 14", Clear, 250/Case (PB3895)
- LORELL Lorell Business Card Storage Holder (LLR01030)
- INNOVERA 15927 Desktop Calculator, Dual Power, 8-Digit LCD Display (IVR15927)
- ICEBERG ENTERPRISE Iceberg Enterprise 16531 Black Stretch-Fabric Table Cover; Polyester & Spandex - 30 x 96 in. (16531)
- ICEBERG ENTERPRISE Iceberg Enterprise 16511 Black Stretch-Fabric Table Cover; Polyester & Spandex - 24 x 48 in. (16511)
- KWIK-COVERS Kwik-Covers 24-R 24 Inch Round Kwik-Cover- Red- Pack of 25 (24-R)
- CREATIVE CONVERTING Hunting Camo Antler Decoration, 16"x19.36", 6PK (995676)
- FROGGY'S FOG 2 oz. PEPPERMINT - Water Based Scent Additive for Fog, Haze, Snow & Bubble Juice (WBS-2OZ-PEPP)
- GOLDENGIFTS Soda Shop Tables and Stools Props, 12PK (GO203732)
- FROGGY'S FOG 2oz. Zombie - Scented Cologne Spray (SPR-2OZ-ZOMB)
- Iceberg Enterprise