Shop All Party Supplies
Iceberg Enterprise
Iceberg Enterprise 16531 Black Stretch-Fabric Table Cover; Polyester & Spandex - 30 x 96 in.
Mfr # 16531
Zoro # G104052117
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iceberg Enterprise
- MFR # 16531
- Zoro # G104052117
- UPC # 50674785165312
- Country of Origin China
- Category Party Supplies
Description
Easily transform resin- or laminate-wood-top tables into elegant presentation platforms in seconds. Stretch-fitted table cloth fits snug over the table for a tailored fit, and reinforced leg-pockets keep the table cloth secured to the table while preventing tears and rips.
Features- Fitted spandex-stretch tablecloth
- Instantly creates elegant appearance
- Reinforced, sewn-in table-leg pockets
- Easy to put on and take off
- Machine washable; iron safe
- Color - Blue
- Material - 90% Polyester; 10% Spandex
- For table length - 96 in.
- For table width - 30 in.
- For table height - 29 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG School Time Classroom Play Set (8514)
- BRADY Raised Panel Label, White, Labels/Roll: 190 (B30EP-169-593-WT)
- BSC PREFERRED 9 x 12'' - 1.5 Mil Resealable Suffocation Warning Poly Bags, 100PK (PMR091215100)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/4" x 50ft (WL-ED-PSC-075-50)
- ICEBERG ENTERPRISE Iceberg Enterprise 16511 Black Stretch-Fabric Table Cover; Polyester & Spandex - 24 x 48 in. (16511)
- KWIK-COVERS Kwik-Covers 66-W 66 Inch Round Kwik-Cover- White- Pack of 25 (66-W)
- CAKEDRAKE Summer Beach Theme Cake decor, Beach Chairs-Cake Decor Lay-On Set 6 Pcs Set (CD-DCP-1468-1set)
- BETTER OFFICE PRODUCTS Thinking of You, Friendship Cards & Envs, 4in x 6in 6 Fun Modern Cover Designs, Blank Inside, 100PK (64562)
- CAKEDRAKE , Baby Theme Cake Topper, Duckies 1 Cake Decor cake topper decor (CD-DCP-38210-1DECOSET)
- FROGGY'S FOG GUN POWDER / SMOKE - 1 OZ. Oil Based Scent Refill for Scent Distribution Cups (OBS-1OZ-GUNS)
- KWIK-COVERS Kwik-Covers 3096Pk-Gr 30 Inch X 96 Inch Packaged Kwik-Cover Green- Pack of 25 (3096PK-GR)
- Iceberg Enterprise