Shop All Party Supplies
Iceberg Enterprise
Iceberg Enterprise 16521 Black Stretch-Fabric Table Cover; Polyester & Spandex - 30 x 72 in.
Mfr # 16521
Zoro # G204051959
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg Enterprise
- MFR # 16521
- Zoro # G204051959
- UPC # 50674785165213
- Country of Origin China
- Category Party Supplies
Description
Easily transform resin- or laminate-wood-top tables into elegant presentation platforms in seconds. Stretch-fitted table cloth fits snug over the table for a tailored fit, and reinforced leg-pockets keep the table cloth secured to the table while preventing tears and rips.
Features- Fitted spandex-stretch tablecloth
- Instantly creates elegant appearance
- Reinforced, sewn-in table-leg pockets
- Easy to put on and take off
- Machine washable; iron safe
- Color - Black
- Material - 90% Polyester; 10% Spandex
- For table length - 72 in.
- For table width - 30 in.
- For table height - 29 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISM/CCC Stick Carton Closing Staples, 5/8" Leg Length, 1-11/32" Crown (1602-1042)
- OPTIMA SCALES Optima Scales OP-924A-500 General Purpose Crane Scale - 500 lbs x 0.2 lb. LED Display (OP-924A-500)
- MASTERVISION Magnetic Glass Dry-Erase Board, 48" X 72" (GL120107)
- FELLOWES Binding, Plas, 1/4, Black, PK100 (52366)
- ICEBERG ENTERPRISE Iceberg Enterprise 16511 Black Stretch-Fabric Table Cover; Polyester & Spandex - 24 x 48 in. (16511)
- ICEBERG ENTERPRISE Iceberg Enterprise 16531 Black Stretch-Fabric Table Cover; Polyester & Spandex - 30 x 96 in. (16531)
- EMI YOSHI EMI Yoshi EMI-SPWG5 Squares pedestal Wine Glass 5.5 oz - Clear (EMI-SPWG5)
- FROGGY'S FOG URINE - 1 OZ. Oil Based Scent Refill for Scent Distribution Cups (OBS-1OZ-URIN)
- CREATIVE CONVERTING One Little Star Boy High Chair Kit, 26"x3.5", 6PK (322236)
- CREATIVE CONVERTING Gymnastics Party Centerpiece, 9"x12", 6PK (347436)
- PERFECT HOLIDAY 40 LED Crystal Fairy Lights Battery Operated (5137)
- Iceberg Enterprise