Shop All Party Supplies
Iceberg Enterprise
Iceberg Enterprise 16511 Black Stretch-Fabric Table Cover; Polyester & Spandex - 24 x 48 in.
Mfr # 16511
Zoro # G204051973
product price: $41.75
/ea
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg Enterprise
- MFR # 16511
- Zoro # G204051973
- UPC # 50674785165114
- Country of Origin China
- Category Party Supplies
Description
Easily transform resin- or laminate-wood-top tables into elegant presentation platforms in seconds. Stretch-fitted table cloth fits snug over the table for a tailored fit, and reinforced leg-pockets keep the table cloth secured to the table while preventing tears and rips.
Features- Fitted spandex-stretch tablecloth
- Instantly creates elegant appearance
- Reinforced, sewn-in table-leg pockets
- Easy to put on and take off
- Machine washable; iron safe
- Color - Black
- Material - 90% Polyester; 10% Spandex
- For table length - 48 in.
- For table width - 24 in.
- For table height - 29 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mailer Envelope, Kraft, 12 in. L, PK100 (36DY95)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A06-P01-A07)
- PARTNERS BRAND 12" x 12" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 500 (PB12013)
- MOOLAH 500 Count Preformed Nickel Coin Wrappers (72905500)
- ICEBERG ENTERPRISE Iceberg Enterprise 16546 Blue Stretch-Fabric Table Cover; Polyester & Spandex - 30 x 72 in. (16546)
- ICEBERG ENTERPRISE Iceberg Enterprise 16531 Black Stretch-Fabric Table Cover; Polyester & Spandex - 30 x 96 in. (16531)
- FROGGY'S FOG Freezin Fog Outdoor Low Lying Fog Fluid - 1 Gallon (FJ-FZ-1)
- ANCIENT GRAFFITI Flamed Hummingbird Rain Chain (ANCIENTRCHUMIR)
- FROGGY'S FOG Neutronic Haze Fluid - 1 Gallon (DS-NU-1)
- CREATIVE CONVERTING Block Party Centerpiece, 14", 6PK (315262)
- FROGGY'S FOG Boreas Max Snow Cannon (FSM-BOREAS-MAX)
- Iceberg Enterprise