Shop All Bulletin Boards
Iceberg
Designer Cork Bulletin Board, 24" x 38", Natural
Mfr # 35010
Zoro # G5202721
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 38"
- Board Type Bulletin
- Board Material Cork
- Board Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iceberg
- MFR # 35010
- Zoro # G5202721
- UPC # 674785350102
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 24" |
Height | 38" |
Depth | 1.56" |
Board Height | 38" |
Board Width | 24" |
Details
Board Type | Bulletin |
Board Material | Cork |
Board Color | Natural |
Item | Boards |
Includes | (1) Mounting Kit |
Material | Cork |
Color | Natural |
Description
Iceberg Designer Cork Bulletin Board, 24" x 38", Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 14 x 14 x 14'' Corrugated Boxes, 25PK (S-4142)
- C-LINE PRODUCTS Shop Ticket Holders, 2 Side, 6 x 9", PK25 (46069)
- SHARPIE Professional Design Roller Ball Pen, Stick, Fine 0.5 mm, Black Ink, Black Barrel, 4PK (2093222)
- MARSH Eco Friendly Stencil Ink, Quart, Black (70903)
- ICEBERG Frameless Designer Cork Bulletin Board, 3 (35011)
- GHENT Tackboard 4x6 ft., Black (RRT16-46-BK)
- GHENT Vinyl Bulletin Board 24"x36", Ocean (1623-191)
- ZORO SELECT Cork Bulletin Board 24"H x 36"W (1NUL4)
- GHENT Vinyl Bulletin Board 36"x46-1/2", Ebony (1634-183)
- MASTERVISION Earth Cork Board 24x36, Wood Frame (SB0420001233)
- MASTERVISION Earth Cork Board 3 ft.x4ft., Oak Frame (SB0720001233)
- Iceberg Bulletin Boards